Beli kabel usb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UGREEN USB A to Micro USB + USB C Cable
    Mulai

    Rp169.900

    UGREEN USB A to Micro USB + USB C Cable
    Deskripsi:
    UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.
    atribut:
    • Color: Black
    • Data Transfer (mbps): up to 480
    • Material: Nylon Braided
    • Size: 3A
    • Length (m): 1
  2. UGREEN USB A 3.0 to USB C Cable
    Mulai

    Rp84.900

    UGREEN USB A 3.0 to USB C Cable
    Deskripsi:
    UGREEN USB-A 3.0 to USB-C Cable US184 merupakan kabel dari Ugreen yang memiliki port USB A to USB type-C. Memiliki output max 3A sehingga sudah support untuk fast charging. Terbuat dari material dengan kualitas yang baik sehingga memiliki durability yang baik
    atribut:
    • Color: Black
    • Data Transfer (gbps): up to 5
    • Material: Rubber
    • Length (m): 1
    • Maximum Output (A): 3
  3. Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Micro
    Mulai

    Rp28.900

    Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Micro
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB 2.0 C Male to Micro USB
    • Connector Material: Nickel-plated
    • Conductor: Tinned Copper
    • Shielding: Aluminium Foil+Ground Wire
    • Jacket: TPE
    • Shell: PVC
  4. Vention Kabel Micro USB Reversible Braided
    Mulai

    Rp45.900

    Vention Kabel Micro USB Reversible Braided
    atribut:
    • Connector Interface: USB 2.0 to Micro USB(Reversible)
    • Connector Material: Nickel-plated
    • Conductor: Tinned-Copper
    • Shielding: Aluminium Foil
    • Jacket: TPE+Nylon Braided
    • Shell: Aluminium Alloy
  5. UGREEN USB A 2.0 to USB C Cable
    Mulai

    Rp57.900

    UGREEN USB A 2.0 to USB C Cable
    Deskripsi:
    QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
    atribut:
    • Length (m): 1
  6. Loops USB C to C Cable
    Mulai

    Rp81.900

    Loops USB C to C Cable
    Deskripsi:
    Terbuat dari material Nylon unik yang menarik namun juga tetap memiliki aspek fungsional yang kuat sehingga menjamin pemakaian untuk jangka waktu yang lama serta tidak mudah kusut. Memiliki Panjang 120cm/1.2m membuat Cable Loops sangat nyaman untuk digunakan dimana saja.
    atribut:
    • Length (m): 1.2
    • Color: Black
    • Power (W): 60
  7. Vention Kabel USB Extension 2.0 Fast Data Transfer
    Mulai

    Rp14.900

    Vention Kabel USB Extension 2.0 Fast Data Transfer
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB 2.0 Male to Female
    • Connector Material: Nickel-plated
    • Jacket: PVC
    • Shell: PVC
  8. ELECOM USB Cable Micro B Cable Micro B-A 3.0 Triple Shielded Cable
    Mulai

    Rp269.900

    ELECOM USB Cable Micro B Cable Micro B-A 3.0 Triple Shielded Cable
    Deskripsi:
    Regularly certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0! A computer with a USB3.0 (Standard-A) interface and USB3.0 (Standard-microB / micro-B / microB) A USB3.0 cable that allows you to connect devices such as portable hard disk drives with the interface of.It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.The triple shielded cable which protects a signal from the interference of external noise is adopted.It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
    atribut:
    • Cable Length (m): 1
    • Cable Outer Diameter (mm): 4.8
    • Color: Black
    • Connector Shape: Type-A male - Micro Type-B male
    • Conversion Type: Male - Male
    • Plug: Gold plate
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shielding: Triple shield
    • Standard: Certified Hi-Speed USB(USB3.0)
    • Suitable Models: Personal computer peripherals equipped with USB3.0 (A type) terminal and USB3.0 (microB type) terminal
    • Transmission Speed (Gbps): 5 (maximum)
    • Type of Cable: Standard
    • USB type: USB3.0
  9. Mitutoyo Thickness Gauge
    Mulai

    Rp1.599.900

    Mitutoyo Thickness Gauge
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  10. Aver Extension Cable USB 3.1
    Mulai

    Rp3.799.900

    Aver Extension Cable USB 3.1
    Deskripsi:
    AVer USB Strong CableUSB3.1 high speed active optical cableProduct Specification Connectivity: USB Type A Male to Type A Female - Host side: - In meeting and offline recording - USB3.1 standard-A plug - Doesn’t support USB2.0/1.1 - USB2.0 Micro-B receptacle, Auxiliary power supply for device with >2W power consumption - Device side: USB3 standard-A Female Data rate: USB3 super speed up to 5Gbps Compatibility - USB3.1 only - All of AVer USB3.1 camerasPower- Host side: USB Bus Power Supply - Device side supply current: Max 5V - Need to connect auxiliary Micro-B power supply to host side - Power consumption: 0.94Package Contents - USB3 cable - USB2.0 Micro-B cable
    atribut:
    • Operation & Storage Humidity (%): 20 to 80
    • Storage Temperature (°C): -20 to 60
    • Dimensions (mm): Host side: 44x27x13 Device side: 82x26x14.5
    • Cable Diameter (mm): 3
    • Operating Temperature (°C): 0~40
    • Power Consumption (W): 0.94
  11. UGREEN Extension Cable
    Mulai

    Rp74.900

    UGREEN Extension Cable
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  12. Vention Kabel Data Mini USB Type B for Harddisk
    Mulai

    Rp14.900

    Vention Kabel Data Mini USB Type B for Harddisk
    atribut:
    • Connector Interface: USB 2.0 A Male to Mini-B Male
    • Connector Material: Nickel-plated
    • Conductor: Tinned-Copper
    • Shielding: Aluminium Foil+GND
    • Jacket: PVC
    • Shell: PVC
  13. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  14. RUCIKA Pipa HDPE SDR11 (PN16)
    Mulai

    Rp389.900

    RUCIKA Pipa HDPE SDR11 (PN16)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  15. UGREEN USB C Cable to USB C Rubber
    Mulai

    Rp159.900

    UGREEN USB C Cable to USB C Rubber
    Deskripsi:
    UGREEN USB 2.0 Type C to Type C Cable Nickel Plating 1M (US286) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 3A sehingga kabel ini sudah support beberapa fast charging.
    atribut:
    • Color: Black
    • Length (m): 1
    • Material: Rubber
    • Maximum Output (A): 3
  16. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  17. monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp28.900

    monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Material Grade: Premium
Daftar Harga kabel usb Terbaru March 2026
UGREEN USB A to Micro USB + USB C CableRp169.900
UGREEN USB A 3.0 to USB C CableRp84.900
Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to MicroRp28.900
Vention Kabel Micro USB Reversible BraidedRp45.900
UGREEN USB A 2.0 to USB C CableRp57.900
Loops USB C to C CableRp81.900
Vention Kabel USB Extension 2.0 Fast Data TransferRp14.900
ELECOM USB Cable Micro B Cable Micro B-A 3.0 Triple Shielded CableRp269.900
Mitutoyo Thickness GaugeRp1.599.900
Aver Extension Cable USB 3.1Rp3.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)