RS PRO Male USB 2.0 A to Male USB A Cable

Sebelum PPN:
Rp149.900 - Rp419.900
Spesifikasi
Connector 1USB A
Connector 1 GenderMale
Connector 2USB A
Connector 2 GenderMale
USB Cable TypeUSB Cable
USB VersionUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Male USB A to Male USB A USB Cable
From RS PRO, comes a great value male USB A to male USB A USB cable. Constructed to industry standards, this USB cable designed for connecting a peripheral USB A device to a computer or another USB device both of which have USB Type A female ports.
Applications
These USB cables are compatible with a range of applications such as;
Computer mouse
Keyboards
Host computer
tablets
Connecting to Smart TV’s,
Games consoles
Small Pack Size: 182-8482
Feature
Features and benefits
Cable flex has copper wire conductors and drain wire
Hi-speed USB revision 2.0
Length of 1m
The connectors are nickel and have a strain relief to help avoid the cable splitting around the edge of the boot.
A black PVC jacket and connector hoods
Diameter of 4mm
No additional adapter is required providing a direct connection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait