Beli kabel tahan panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sumitomo Electric Heat-Resistant Fluororesin Insulated Wire for 600V Outlet
    Mulai

    Rp389.900

    Sumitomo Electric Heat-Resistant Fluororesin Insulated Wire for 600V Outlet
    Deskripsi:
    Wiring to high temperature places such as around furnaces Sensor lead wire for hot and humid places Wiring to locations where oil splashes Lead wire of heat-resistant motor
    atribut:
    • Material (Insulator): Heat resistant fluororesin
    • Allowable Temperature (°C): Continuous: -40 to 200
    • Conductor Material: Tin-plated soft copper wire
  2. Solid Tool Grease Gun Coupler (Kepala Grease Gun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  3. Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp1.900

    Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
  4. MAXPRO Quick Release Grease Gun Coupler (Konektor Pistol Gemuk)
    Mulai

    Rp469.900

  5. monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Mulai

    Rp589.900

    monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Deskripsi:
    Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).
    atribut:
    • Overall Length (m): 100
    • Permissible current (A): 9
    • Insulator Standard thickness (mm): 0.41
    • Insulator OD (mm): 1.8
    • Conductor arrangement (lines / mm): 21 / 0.18
    • AWG: 20
    • Conductor outer diameter ( phi mm): 0.95
    • Rated Temperature (°C): 80
    • Rated Voltage (V): 300
    • Withstand Voltage (V/minute): AC2000
  6. Kiswire Wire Rope Stainless (Tali Kawat Sling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Kiswire Wire Rope Stainless (Tali Kawat Sling)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
  7. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp1.299.900

    TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.
    atribut:
    • UNSPSC: 31231313
    • Adhesive Lined: No
    • Color: Black
    • Dielectric Strength (V): 500
    • Flame retardant: Yes
    • Material: Polyolefin
    • Maximum Temperature Rating (°F): 275
    • Minimum Shrink Temperature (°F): 194
    • Minimum Temperature Rating (°F): -67
    • Shrink Ratio: 2:1
    • Shrink Tubing Properties: Abrasion Resistant; Fuel and Oil Resistant; High Heat Resistant
    • Standards: Mil Spec 23053/8; UL Recognized
    • Temperature Range (°F): -67 to 275
    • Tubing Wall Type: Thin Wall
    • Wall Thickness After Shrinking (inch): 0.01
  9. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  10. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  11. SOUTHWIRE Power Cable For Building (Kabel Listrik)
    Mulai

    Rp429.900

    SOUTHWIRE Power Cable For Building (Kabel Listrik)
    Deskripsi:
    Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.
  12. LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)
    Mulai

    Rp1.599.900

    LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)
    atribut:
    • UNSPSC: 31160000
    • Accessory Type: Quick-Lock Grease Coupler,1/8\" NPT
  13. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  14. Kiswire Wire Rope (Tali Kawat Sling)
    Mulai

    Rp58.900

    Kiswire Wire Rope (Tali Kawat Sling)
    Deskripsi:
    Kawat Seling Baja
    atribut:
    • Surface: Ungalvanized
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
  15. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  16. WESTWARD Grease Coupler
    Mulai

    Rp399.900

    WESTWARD Grease Coupler
    atribut:
    • Accessory Type: Grease Coupler
  17. TRUSCO Heavy Duty Grease Gun (Pistol Gemuk)
    Mulai

    Rp1.899.900

    TRUSCO Heavy Duty Grease Gun (Pistol Gemuk)
    Deskripsi:
    -For both high pressure and high discharge amount and for manual pressing only.-Chuck Type Nozzle
    atribut:
    • Total Length: 401mm
    • High Pressure: 0.3
    • Oil Tank Diameter: 56.4mm
    • Nozzle Length: 170mm
    • Capacity (cc): 0
    • Accessories: Chuck Type Nozzle
    • Discharge Rate per Time (cc): 2 (High discharge ability)
  18. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  19. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga kabel tahan panas Terbaru October 2026
Sumitomo Electric Heat-Resistant Fluororesin Insulated Wire for 600V OutletRp389.900
Solid Tool Grease Gun Coupler (Kepala Grease Gun)Rp119.900
Fort Fiberglass Cable Sleeve (Selongsong Kabel)Rp1.900
MAXPRO Quick Release Grease Gun Coupler (Konektor Pistol Gemuk)Rp469.900
monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Rp589.900
Kiswire Wire Rope Stainless (Tali Kawat Sling)Rp21.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
TECHFLEX Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Rp1.299.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)