Beli kabel konektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    An industry standard measuring tool
  2. Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Mulai

    Rp4.999.900

    Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Accuracy (mm): ±0.07
    • Graduation Lower Scale (mm): 0.005
    • Graduation Upper Scale (mm): 0.05
    • Mitutoyo Part Number: C30L
    • Technology: Mechanical
  3. WAGO Konektor
    Mulai

    Rp189.900

  4. DV Screw on Wire Connector LASDOP
    Mulai

    Rp27.900

    DV Screw on Wire Connector LASDOP
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Maximum Temperature (°C): 105
    • Maximum Voltage (V) : 300
  5. ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp139.900

    ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  8. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  9. Raychem Electric Heating Cables
    Mulai

    Rp549.900

    Raychem Electric Heating Cables
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  10. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  11. NICHIFU Bare Crimp Terminal for Copper Wire Round Shape (RD Type)
    Mulai

    Rp65.900

    NICHIFU Bare Crimp Terminal for Copper Wire Round Shape (RD Type)
    atribut:
    • Material (Terminal): Oxygen-free copper (electric tin plating)
    • Type: Bare crimp terminal
  12. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  13. Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Mulai

    Rp909.900

    Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric, Inch
    • Technology: Mechanical
  14. Phoenix Contact Terminal Block Interface Type (Terminal Panel Listrik)
    Mulai

    Rp1.899.900

    Phoenix Contact Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    VARIOFACE module, with screw connection and flat-ribbon cable connector, for assembly on NS 35/7.5, 40 positions
    atribut:
    • Depth (mm): 50.5
    • Number of Positions: 40
Daftar Harga kabel konektor Terbaru March 2026
Mitutoyo Vernier Caliper (Jangka Sorong)Rp999.900
Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)Rp4.999.900
Raychem Crimp Terminal Metric Lug 2-Hole (Skun)Rp799.900
WAGO KonektorRp189.900
ALDO Kabel Las KonektorRp42.900
DV Screw on Wire Connector LASDOPRp27.900
ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp139.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)

Halaman Terkait