monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp259.900
Spesifikasi
Supported OSWindows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
InterfaceUSB Specification Ver.2.0 compliant
Power SupplyBus power (up to 20 mA)
Cable Length (m)0.5
Connector ShapeUSB (A) male-D-sub 9pin male
Compatible ModelsPC with Windows (DOS/V), NEC PC98-NX series
Data Transfer RateThe data transfer speed is dependent on the personal computer and equipment
Data Transfer SpeedData transfer speed depends on PC and device
Dedicated softwareClick here to download driver software
Product Typeconverter
SpecificationRecognition form: Recognized as COM port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.
Warning
When you use this product, please install a dedicated driver to your computer. Dedicated driver, https: //www.monotaro.com/g/04184844, please download of, from the attribute column guiding destination of described in. . This product or become your in places such as the following, please be avoided to store . High temperature, high humidity, there are many dust, vibration is intense, direct sunlight, changes in temperature is intense, and the like environment . It does not guarantee the compatibility and operation with all of the products . During the installation and movement of this product, please go from OFF the power of personal computers and other peripherals must be connected.

Ulasan Produk

Tidak ada ulasan