BURNDY Insulated Multitap Wire Connector (Konektor Sambung Kabel Bercabang)

Sebelum PPN:
Rp459.900 - Rp2.299.900
Spesifikasi
UNSPSC39121408
Body MaterialAluminium
FinishUnplated
For Conductor MaterialAluminium, Copper
Head StyleHex
Insulation MaterialPlastisol
Maximum Operating Temperature (°F)194
Maximum Voltage (V) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dry-location, double-sided entry-insulated multitap connectors have ports on both sides of their body that transfer power and ground connections in parallel directions. Dry-location multitaps protect cable connections in dry locations, such as air ducts, cable troughs, wireways, and junction boxes.
Feature
Insulated Multitap Connector Body Material Aluminum Color Black Finish Unplated For Conductor Material Aluminum Copper For Stranded Copper Wire Size - Minimum 14 AWG For Stranded Copper Wire Size - Maximum 2/0 AWG Head Style Hex Hex Size 3/16 in Insulation Material Plastisol Maximum Operating Temperature 194 Degrees F Maximum Voltage 600 V Mounting Hole Size Not Applicable Number of Ports 2 RoHS Compliant Yes Standards UL Listed Compatible with Product Type Code Conductor

Ulasan Produk

Tidak ada ulasan