Beli kabel cat6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)Deskripsi:Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room camerasatribut:
- Cable Outer Diameter (mm): 3.6
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Huben Stainless Pipe 3m (Pipa Stainless)atribut:
- Length (m): 3
- Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)atribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)Deskripsi:RS PRO Cat6 Patch CableThese RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat6 Cable. They are electrical cables often used in office environments to link computers to a network hub, router or Ethernet switch.They are a shielded foiled twisted pairs (S/FTP), which means the copper wires are twisted together and covered with a foil shield with braided shielding on the outer layer of the cable. This type of shielding helps to prevent electromagnetic interference and protect against cross-talk and system noise.These RS PRO Cat 6 patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.NotePlease note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.Care InstructionsWhen storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.atribut:
- Cable Type: Cat6, Ethernet
- Connector A: RJ45
- Connector A - Gender: Male
- Connector B: RJ45
- Connector B - Gender: Male
- Connector Type: Male RJ45/Male RJ45
- Outer Sheath Material: PVC
- Shield Type: S/FTP
- Terminated/Unterminated: Terminated
- Wiring Configuration: Straight Through
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)Deskripsi:Easily cut and terminate Cat 6 cables to the required length. Compatible with all Cat 6 patch cables.Safely and reliably terminate Category 6 (CAT6) cables used with Cat6 bulk cablesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Specification: *Connector type: RJ-45 *Color: Clear *Product width: 12mm *Product length: 23mm *Product height: 8mm *Product weight: 72g
- Commscope Category 6 Cables CS30CM SeriesDeskripsi:Copper Cable, category 6, 4 pair, UTP, CM rated, 24 AWG, 305 m reel in box, blueatribut:
- Cable Type: U/UTP (unshielded)
- Jacket Color: Blue
- ANSI/TIA Category: 6
- Cable Component Type: Horizontal
- Cable Length (m): 304.8
- Conductor Gauge Single: 24 AWG
- Conductor Type Single: Solid
- Conductors Quantity: 8
- Diameter Over Insulated Conductor (mm): 0.909
- Diameter Over Jacket Nominal (mm): 5.41
- Pairs Quantity: 4
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Non Brand Pipa Bulat Stainless SteelDeskripsi:Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.atribut:
- Material: Stainless steel
- Length (m): 3
- NETVIEL CAT6 UTP Cable with LSZH JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: LSZH/LSOH
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: LSZH:Orange
- Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)atribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
Daftar Harga kabel cat6 Terbaru October 2026
| StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN) | Rp129.900 |
| NETVIEL Kabel Patch CAT6 PVC | Rp109.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp3.899.900 |
| Huben Stainless Pipe 3m (Pipa Stainless) | Rp65.900 |
| Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN) | Rp14.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN) | Rp159.900 |
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN) | Rp129.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hwP113575644-11.jpg)


/7jP105923271-2.jpg)
/b7P106615403-1.jpg)
/h1P103242613-1.jpg)
/9xP112214357-1.jpg)
/b3P103179399-3.jpg)
/hdP106615625-1.jpg)
/2vP103750103-1.jpg)
/idP113637661-2.jpg)

/mgP103242808-1.jpg)
/7mP103117274-2.jpg)
/g6P106615582-1.jpg)



/n1P106615829-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)