Beli kabel cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  2. RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)
    Mulai

    Rp159.900

    RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)
    Deskripsi:
    RS PRO Cat6 Patch CableThese RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat6 Cable. They are electrical cables often used in office environments to link computers to a network hub, router or Ethernet switch.They are a shielded foiled twisted pairs (S/FTP), which means the copper wires are twisted together and covered with a foil shield with braided shielding on the outer layer of the cable. This type of shielding helps to prevent electromagnetic interference and protect against cross-talk and system noise.These RS PRO Cat 6 patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.NotePlease note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.Care InstructionsWhen storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
    atribut:
    • Cable Type: Cat6, Ethernet
    • Connector A: RJ45
    • Connector A - Gender: Male
    • Connector B: RJ45
    • Connector B - Gender: Male
    • Connector Type: Male RJ45/Male RJ45
    • Outer Sheath Material: PVC
    • Shield Type: S/FTP
    • Terminated/Unterminated: Terminated
    • Wiring Configuration: Straight Through
  3. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  4. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  5. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  6. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  7. StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Mulai

    Rp129.900

    StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Deskripsi:
    Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras
    atribut:
    • Cable Outer Diameter (mm): 3.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Mulai

    Rp809.900

    StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Deskripsi:
    Easily cut and terminate Cat 6 cables to the required length. Compatible with all Cat 6 patch cables.Safely and reliably terminate Category 6 (CAT6) cables used with Cat6 bulk cables
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: *Connector type: RJ-45 *Color: Clear *Product width: 12mm *Product length: 23mm *Product height: 8mm *Product weight: 72g
  9. Commscope Category 6 Cables CS30CM Series
    Mulai

    Rp3.399.900

    Commscope Category 6 Cables CS30CM Series
    Deskripsi:
    Copper Cable, category 6, 4 pair, UTP, CM rated, 24 AWG, 305 m reel in box, blue
    atribut:
    • Cable Type: U/UTP (unshielded)
    • Jacket Color: Blue
    • ANSI/TIA Category: 6
    • Cable Component Type: Horizontal
    • Cable Length (m): 304.8
    • Conductor Gauge Single: 24 AWG
    • Conductor Type Single: Solid
    • Conductors Quantity: 8
    • Diameter Over Insulated Conductor (mm): 0.909
    • Diameter Over Jacket Nominal (mm): 5.41
    • Pairs Quantity: 4
  10. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  11. Huben Stainless Pipe 3m (Pipa Stainless)
    Mulai

    Rp65.900

  12. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  13. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  14. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  15. BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    Mulai

    Rp17.900

    BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    atribut:
    • Conductor Type: Stranded Tinned Copper
    • Jacket: PVC
    • Jacket Color: Chrome
    • Suitability: Indoor
  16. BELDEN Coaxial Cable
    Mulai

    Rp1.599.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  17. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  18. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
Daftar Harga kabel cat 6 Terbaru October 2026
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)Rp159.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)Rp129.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)Rp129.900
StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)Rp809.900
Commscope Category 6 Cables CS30CM SeriesRp3.399.900
Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait