Buffalo Cat6 LAN cable (Kabel LAN)

Sebelum PPN:
Rp2.899.900 - Rp8.299.900
Spesifikasi
Cable Thickness (mm)5.9
Communication Speed1Gbps
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
StructureWire body: single wire
Terminal Connection4 pair UTP cable
Transmission Band (MHz)250
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This long, single-wire Cat6A compatible LAN cable provides stable communication. Its cross-insertion makes it resistant to noise. Its drum-type design without connectors means you can cut it to the length that best suits your environment. Length marks are provided every 1 meter to help you see the remaining length at a glance when cutting.
Feature
This long, single-wire Cat6A compatible LAN cable provides stable communication. Its cross-insertion makes it resistant to noise. Its drum-type design without connectors means you can cut it to the length that best suits your environment. Length marks are provided every 1 meter to help you see the remaining length at a glance when cutting.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait