Beli iridium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Full Drat
- Surface Treatment: HOTDIP Galvanis/HDG
- LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)atribut:
- Weight Capacity (kg): 181-190
- Size: Universal
- Back D- Ring: Yes
- Chest Strap Buckles: Standard
- Webbing Material: Polyester
- DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- FESTO Pressure Gauge PAGN Series (Manometer/ Alat Ukur Tekanan)atribut:
- Pressure Gauge Nominal Size: 40
- Intermittent Load factor: 0.66
- Measurement Accuracy Class: 2.5
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- Petzl Peredam Energi Asap Sorber (Tali Peredam Kejut)Deskripsi:ASAP’SORBER European version Energy absorber for ASAP European version or ASAP LOCK The ASAP’SORBER energy absorber connects to the ASAP (European version) or ASAP LOCK mobile fall arrester to allow the user to work at a distance from the rope, in order to protect it during certain work phases. Equipped with tear-webbing inside an openable pouch, the absorber is protected from abrasion while allowing for regular inspection. It is available in two lengths, to provide the best balance between distance from the rope and reducing fall length. It is certified to European and Russian standards. Connects the ASAP (European version) or ASAP LOCK mobile fall arrester to the harness Allows the user to keep the rope at a distance in order to: - declutter the work area - protect the rope from sharp tools and molten metal splash Absorb the energy of a fall by the tearing of specific stitching Zippered fabric pouch protects the energy absorber from abrasion and other damage while allowing for regular inspection of the absorber Ends equipped with STRING to hold the connector in position and protect the webbing from abrasion Available in two lengths for a choice of the best balance between distance from the rope and reducing the fall lengthatribut:
- Material: Nylon, Polyester
- Length (cm): 20
- Certifications: CE EN 355, EAC, CE EN 12841 type A and CE EN 353-2 when used with an ASAP (European version) or ASAP LOCK mobile fall arrester
- Petzl Katrol Capture Pro Traxion (Katrol Penangkap)Deskripsi:PRO TRAXION Very efficient loss-resistant progress capture pulley The PRO TRAXION progress capture pulley is designed to allow rope installation while the pulley is connected to the anchor. With its large diameter sheave and great efficiency, it is particularly appropriate for hauling heavy loads. The side plate locks when loaded and prevents opening of the pulley during use. The lower connection point can be used to create different types of hauling systems. Loss-resistant pulley: - allows a rope to be installed when the pulley is connected to the anchor Well suited for hauling heavy loads: - large diameter aluminum sheave mounted on sealed ball bearings for excellent efficiency - side plate locks when loaded and prevents opening of the pulley during use Versatile: - lower connection point for creating different types of hauling systems - toothed cam with self-cleaning slot optimizes performance under any conditions: frozen or dirty ropes... - may be used as simple pulley by locking the cam in the raised positionatribut:
- Material: Aluminium, Stainless Steel, Nylon
- Min. Rope Diameter (mm): 8
- Sheave Diameter (mm): 38
- Sheave Type: Sealed Ball Bearing
- Max. Working Load (kN): 5
- Breaking Strength - Pulley (kN): 22
- Max. Working Load - Rope Clamp (kN): 2.5
- Breaking Strength - Rope Clamp (kN): 4.0
- Efficiency (%): 95.0
- Maximum Rope Diameter (mm): 13
- TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)Deskripsi:48 Strands Braided Ropeatribut:
- Strength Test Result (kgf): 2142
- Blue Water Tali Statis Second Plus (Tali Karmantel Statis)Deskripsi:-A rope excellent in friction and cut resistance with nylon as inner core covered and woven with 16 strand polyester._x000D_-Conforms to CE, UL, UIAA._x000D_-Various lead rope, binding, fixing, general work._x000D_-For rescuing._x000D_-Non-elastic rope.atribut:
- Color: White
- Inner Core Materials: Nylon
- Coating Part: Polyester
- Purpose of Use: Various lead rope, binding, fixing, general work. For rescuing.
- TESTO Reference Oil (Minyak Kalibrasi)Deskripsi:The reference oil allows you to calibrate or adjust a Testo cooking oil tester. Simply immerse the measuring instrument (in calibration mode) in the oil which has been heated to approx. 50°C. For calibration, the display on the measuring instrument is compared to the printed value on the reference oil bottle and noted. Or adjust the measuring instrument to this value. Product Includes: 1 x reference oil (100 ml) for calibration and adjustment of the cooking oil tester.
- Panasonic Welding TIG Welding Machine (Mesin Las TIG)atribut:
- Frequency (Hz): 50/60
- PIC GAUGES Pressure Gauge Light-Duty Panel-Mount (Manometer/ Alat Ukur Tekanan)Deskripsi:The U-clamp on the back of these panel-mount contractor pressure gauges allows them to fit securely into a panel cutout without being screwed to the panel itself. These gauges often fit flush with the panel or the back of the bezel flush with the panel. They are commonly used for most general purpose pressure measurement and monitoring applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Application: General Purpose
- Bezel Material: Chrome Plated Steel
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Diameter (inch): 2.68
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Case Liquid: None
- Gauge Case Material: Stainless Steel
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: No
- Lens Material: Plastic
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Nominal Dial Size (inch): 2-1/2
- Non-Sparking: No
- Operating Temperature Range Ambient (°F): -50 to 160
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection (inch): 1/8 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Center Back
- Process Connection Size (inch): 1/8
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Standards: ASME
- Vibration Resistance: None
- TOTAL Screwdriver Set (Obeng)Deskripsi:Round Blade. 1pcs SL6.5*6*125 (Minus). 1pcs PH2*6*125 (Plus). Packed by plastic hanger.atribut:
- Material: Cr-V
- Cerro Polyester Kernmantle RopeDeskripsi:Produk ini juga merupakan tali yang dibangun dengan inti interior (thekern) yang dilindungi oleh selubung luar anyaman (mantel) yang dirancang untuk mengoptimalkan kekuatan, daya tahan, dan fleksibilitas. serat inti memberikan kekuatan tarik tali, sementara selubung melindungi inti dari abrasi saat digunakan. Tali karmantel ini memiliki bahan Polyester.
Daftar Harga iridium Terbaru October 2026
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal) | Rp36.900 |
| LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh) | Rp649.900 |
| DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor) | Rp119.900 |
| FESTO Pressure Gauge PAGN Series (Manometer/ Alat Ukur Tekanan) | Rp339.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| Petzl Peredam Energi Asap Sorber (Tali Peredam Kejut) | Rp839.900 |
| Petzl Katrol Capture Pro Traxion (Katrol Penangkap) | Rp5.699.900 |
| TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis) | Rp4.499.900 |
| Blue Water Tali Statis Second Plus (Tali Karmantel Statis) | Rp7.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/iaP102121658-2.jpg)
/edP105641517-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Harnes%20Keselamatan%20Tubuh%20(Sabuk%20Pengaman%20Tubuh)/ixP106149681-1.jpg)
/P102225486-1.jpg)
/i6P106156654-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Peredam%20Energi%20Asap%20Sorber%20(Tali%20Peredam%20Kejut)/P103084860-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Katrol%20Capture%20Pro%20Traxion%20(Katrol%20Penangkap)/P103085036-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/TITAN%20Tali%20Kernmantel%20Statis%20Putih%20dengan%20Penanda%20Hitam%20(Tali%20Statis)/oaP108329874-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Blue%20Water%20Tali%20Statis%20Second%20Plus%20(Tali%20Karmantel%20Statis)/P103024424-1.jpg)
/ejP105736523-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Panasonic%20Welding%20TIG%20Welding%20Machine%20(Mesin%20Las%20TIG)/eeP103233518-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Prolix%20Electric%20Motor%20Cleaner%20(Pembersih%20Motor%20Listrik)/62P107056218-1.jpg)
/60P109670216-1.jpg)
/9tP103469353-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Cerro%20Polyester%20Kernmantle%20Rope/nmP104624850-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)