PIC GAUGES Pressure Gauge Light-Duty Panel-Mount (Manometer/ Alat Ukur Tekanan)
#Grup produk P109670216
Spesifikasi
| Accuracy | ±3-2-3% |
|---|---|
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Application | General Purpose |
| Bezel Material | Chrome Plated Steel |
| Blowout Safety Back | No |
| Brand | PIC GAUGES |
| Case Color | Metallic |
| Case Diameter (inch) | 2.68 |
| Case Material | Stainless Steel |
| Cleaned for Oxygen Service | No |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Case Liquid | None |
| Gauge Case Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | Not Rated |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Lens Material | Plastic |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | No |
| Nominal Dial Size (inch) | 2-1/2 |
| Non-Sparking | No |
| Operating Temperature Range Ambient (°F) | -50 to 160 |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Process Connection (inch) | 1/8 NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Center Back |
| Process Connection Size (inch) | 1/8 |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Scale Units | bar |
| Standards | ASME |
| Vibration Resistance | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The U-clamp on the back of these panel-mount contractor pressure gauges allows them to fit securely into a panel cutout without being screwed to the panel itself. These gauges often fit flush with the panel or the back of the bezel flush with the panel. They are commonly used for most general purpose pressure measurement and monitoring applications.
Feature
Industrial Pressure Gauge Nominal Dial Size 2 1/2 in Accuracy +/-3-2-3 Percent Gauge Case Material Stainless Steel Process Connection Type NPT Process Connection Gender Male Lens Material Plastic Process Connection Size 1/8 in Field Fillable No Process Connection Location Center Back Case Color Metallic IP/NEMA Rating Not Rated Primary Pressure Range 0 to 30 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type Panel-Mount Dial Pressure GaugeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/60P109670216-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
