Petzl Peredam Energi Asap Sorber (Tali Peredam Kejut)

Sebelum PPN:
Rp839.900
Spesifikasi
MaterialNylon, Polyester
Length (cm)20
CertificationsCE EN 355, EAC, CE EN 12841 type A and CE EN 353-2 when used with an ASAP (European version) or ASAP LOCK mobile fall arrester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ASAP’SORBER European version Energy absorber for ASAP European version or ASAP LOCK The ASAP’SORBER energy absorber connects to the ASAP (European version) or ASAP LOCK mobile fall arrester to allow the user to work at a distance from the rope, in order to protect it during certain work phases. Equipped with tear-webbing inside an openable pouch, the absorber is protected from abrasion while allowing for regular inspection. It is available in two lengths, to provide the best balance between distance from the rope and reducing fall length. It is certified to European and Russian standards. Connects the ASAP (European version) or ASAP LOCK mobile fall arrester to the harness Allows the user to keep the rope at a distance in order to: - declutter the work area - protect the rope from sharp tools and molten metal splash Absorb the energy of a fall by the tearing of specific stitching Zippered fabric pouch protects the energy absorber from abrasion and other damage while allowing for regular inspection of the absorber Ends equipped with STRING to hold the connector in position and protect the webbing from abrasion Available in two lengths for a choice of the best balance between distance from the rope and reducing the fall length

Ulasan Produk

Tidak ada ulasan

Halaman Terkait