Petzl Katrol Capture Pro Traxion (Katrol Penangkap)

Sebelum PPN:
Rp5.699.900
Spesifikasi
MaterialAluminium, Stainless Steel, Nylon
Min. Rope Diameter (mm)8
Sheave Diameter (mm)38
Sheave TypeSealed Ball Bearing
Max. Working Load (kN)5
Breaking Strength - Pulley (kN)22
Max. Working Load - Rope Clamp (kN)2.5
Breaking Strength - Rope Clamp (kN)4.0
Efficiency (%)95.0
Maximum Rope Diameter (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PRO TRAXION Very efficient loss-resistant progress capture pulley The PRO TRAXION progress capture pulley is designed to allow rope installation while the pulley is connected to the anchor. With its large diameter sheave and great efficiency, it is particularly appropriate for hauling heavy loads. The side plate locks when loaded and prevents opening of the pulley during use. The lower connection point can be used to create different types of hauling systems. Loss-resistant pulley: - allows a rope to be installed when the pulley is connected to the anchor Well suited for hauling heavy loads: - large diameter aluminum sheave mounted on sealed ball bearings for excellent efficiency - side plate locks when loaded and prevents opening of the pulley during use Versatile: - lower connection point for creating different types of hauling systems - toothed cam with self-cleaning slot optimizes performance under any conditions: frozen or dirty ropes... - may be used as simple pulley by locking the cam in the raised position

Ulasan Produk

Tidak ada ulasan

Halaman Terkait