Jembo Power Cable NYYHY Series (Kabel Listrik)

Rating:
100% of 100
(1)
Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp559.900 - Rp279.999.900
Spesifikasi
Conductor MaterialPlain Annealed Copper Wire
Insulation MaterialPVC
Rated Voltage (V)450/750 (AC)
Outer Sheath MaterialPVC (Black Color)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Symbol : NYYHY

- Copper Low Voltage Cable

- Construction:
1. Conductor : Plain Annealed Copper Wire
2. Insulation : Polyvinyl Chloride
3. Colour Code : Colour Coding ( see table )
4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )
5. Cable Marking : Manufacture name ( JEMBO CABLE )

- Rated Voltage : 450/750 Volts

- Min bending radius static : 8 x cable diameter

- Test voltage : 2500/5V/min

- Application :
These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.

Ulasan Produk