Beli inverter pure sine wave di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHAR-LYNN Hydraulic Motor
    Mulai

    Rp13.999.900

    CHAR-LYNN Hydraulic Motor
    Deskripsi:
    Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
    atribut:
    • UNSPSC: 26101613
    • Port Location: Side
    • Shaft Dia. (in): 1
    • Shaft Length (in): 1.75
    • Shaft Type: Keyed
  2. Taffware Car Power Inverter
    Mulai

    Rp239.900

    Taffware Car Power Inverter
    Deskripsi:
    Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaan
    atribut:
    • Color: Black
  3. RS PRO Pure Sine Wave Power Inverter (Inverter Daya)
    Mulai

    Rp7.399.900

    RS PRO Pure Sine Wave Power Inverter (Inverter Daya)
    Deskripsi:
    RS PRO 300 W Fixed Installation DC-AC Power Inverter, 24 V/230 VThis compact 300 W DC to AC power inverter from RS PRO is designed to be connected to a car battery for the charging of appliances on-the-go or in emergencies. It converts DC (direct current) voltage to alternating current (AC), which is how mains electricity is supplied in homes and other buildings. Car batteries produce DC voltage, which is incompatible with most household appliances.This inverter generates pure sine wave – a smooth AC that works best with delicate electronics. It's lightweight, easy to operate and comes in a hardwearing anodised aluminium case. A soft start mechanism limits the inrush current to prevent sudden jerks in operation and prevent any sudden stress to machinery. The product's efficiency rating of over 90% means it loses very little heat during operation, while built-in controls prevent overheating and over-voltage. It's been rigorously tested to meet RS PRO's stringent quality standards.
    atribut:
    • Efficiency (%): >90
    • Inverter Directionality: DC to AC
    • Maximum Temperature (°C): 50
    • Mean Time Between Failure (hour): 50000
    • Minimum Temperature (°C): -20
    • Mounting Type: Chassis Mount
    • Output Connection Type: Universal
    • Output Electrical Phase: 1
    • Output Frequency Range (Hz): 50
    • Output Power Waveform: Pure Sine Wave
    • Output voltage (V): 230
    • Width (mm): 150
  4. MEAN WELL High Reliable True Sine Wave DC-AC Power Inverter
    Mulai

    Rp6.299.900

    MEAN WELL High Reliable True Sine Wave DC-AC Power Inverter
    Deskripsi:
    1700W High Reliable True Sine Wave DC-AC Power Inverter
  5. AIMS POWER Inverter (Inverter Daya)
    Mulai

    Rp11.999.900

    AIMS POWER Inverter (Inverter Daya)
    Deskripsi:
    Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
  6. KRISBOW Power Inverter (Inverter Daya)
    Mulai

    Rp2.499.900

    KRISBOW Power Inverter (Inverter Daya)
    atribut:
    • Dimensions (cm): 30x20x10
    • Voltage Input (V): 10.5 - 15 (DC)
    • Voltage Output (V): 100/110/220/230/240 (AC)
    • Continuous Output Power (W): 1000
    • Peak Output Power (W): 2000
  7. Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Mulai

    Rp439.900

    Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)
    Deskripsi:
    Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lain
    atribut:
    • Dimensions (cm): 24x9.5x5.5
    • Output Waveform: Gelombang Sinus Termodifikasi
    • Fuse (A): 10/ 15/ 20/ 40/ 70
    • Heat Protection Temperature (°C): 60 +/- 10%
    • Low Battery Alarm (V): 9 - 10.5
    • Low Battery Dead Point (V): 9 - 10.5
    • AC Output Power (W): 700 (30 Minutes)
    • Continuous AC Output Power (W): 800
    • Conversion Efficiency (%): > 80 / >= 90
    • High Battery Dead Point (V): 14.5 - 15.5
    • Material: Metal
    • Output Frequency (Hz): 50 +/- 5%
    • Power (W): 2000
    • Unload Current (A): < 0.3
    • Voltage (V AC): 220
    • Voltage DC (V): 12
  8. Visero Power Inverter (Inverter Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Visero Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
  9. NUCLEO Bent Axis Piston Pump Hydraulic
    Mulai

    Rp20.999.900

    NUCLEO Bent Axis Piston Pump Hydraulic
    atribut:
    • Maximum Pressure (bar): 350
    • Working Pressure (Bar): 300
    • Rate Speed (rpm): 1800
  10. VICKERS Hydraulic Motor
    Mulai

    Rp20.999.900

    VICKERS Hydraulic Motor
    Deskripsi:
    Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
    atribut:
    • UNSPSC: 26101613
    • Continuous Torque (inch-lbs): 446
    • Displacement (cu in/rev): 1.9
    • Flange Mount (inch): 1.25 Pilot, 5 Bolt
    • Height (in): 2.37
    • Length (in): 4.68
    • Maximum Oil Temperature (°F): 180
    • Maximum RPM: 650
    • Min. Oil Viscosity: 70 SUS
    • Mounting Plate Width (in): 2.37
    • Port Location: Side
    • Port Size: 9/16\"-18 UNF
    • Pressure Rating (PSI): 1750
    • Series: J
    • Shaft Dia.: 5/8
    • Shaft Length (in): 1.03
    • Shaft Type: Keyed
  11. Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

    Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
    atribut:
    • Dimensions d (mm): 130
    • Protection Class: IP20
    • Dimension H (mm): 130
    • Mass (kg): 1.4
    • Dimension D2 (mm): 7.5
    • Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
    • Applicable Motor Capacity (kW): 1.5
    • Capacity (kVA): 3
    • Cooling Method: Forced air cooling
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W (mm): 105
    • Electric Capacity (A): 4.3
    • Input Voltage (V): Three-phase 200-240
    • Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
    • Output voltage (V): Three-phase 200-240
    • Paint Color: JIS equivalent color 10B2.5 / 1
    • Rated Output Current (A) : 8
    • Storage Temperature (°C): -25-+70
    • Type of control: Sine wave PWM method
  12. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
  13. Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  14. Staryu Power Inverter (Inverter Daya)
    Mulai

    Rp229.900

    Staryu Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
    atribut:
    • Input DC (V): 12
  15. SAMOTO Inverter (Inverter Solar Panel)
    Mulai

    Rp5.599.900

    SAMOTO Inverter (Inverter Solar Panel)
    Deskripsi:
    Status Display: Color segment display with LED indicator. View parameters such as AC voltage, AC frequency, PV voltage, PV current, output voltage, output frequency, battery voltage, and load current using the page turning key. LED displays mains power, charging status, inverter status, and fault status.
Daftar Harga inverter pure sine wave Terbaru October 2026
CHAR-LYNN Hydraulic MotorRp13.999.900
Taffware Car Power InverterRp239.900
RS PRO Pure Sine Wave Power Inverter (Inverter Daya)Rp7.399.900
MEAN WELL High Reliable True Sine Wave DC-AC Power InverterRp6.299.900
AIMS POWER Inverter (Inverter Daya)Rp11.999.900
KRISBOW Power Inverter (Inverter Daya)Rp2.499.900
Taffware Rectangle Car Power Inverter (Konverter Listrik Kendaraan)Rp439.900
Visero Power Inverter (Inverter Daya)Rp359.900
NUCLEO Orbital Hydraulic MotorRp3.799.900
NUCLEO Bent Axis Piston Pump HydraulicRp20.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)