RS PRO Pure Sine Wave Power Inverter (Inverter Daya)

Sebelum PPN:
Rp7.399.900 - Rp9.899.900
Spesifikasi
Efficiency (%)>90
Inverter DirectionalityDC to AC
Maximum Temperature (°C)50
Mean Time Between Failure (hour)50000
Minimum Temperature (°C)-20
Mounting TypeChassis Mount
Output Connection TypeUniversal
Output Electrical Phase1
Output Frequency Range (Hz)50
Output Power WaveformPure Sine Wave
Output voltage (V)230
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 300 W Fixed Installation DC-AC Power Inverter, 24 V/230 V
This compact 300 W DC to AC power inverter from RS PRO is designed to be connected to a car battery for the charging of appliances on-the-go or in emergencies. It converts DC (direct current) voltage to alternating current (AC), which is how mains electricity is supplied in homes and other buildings. Car batteries produce DC voltage, which is incompatible with most household appliances.
This inverter generates pure sine wave – a smooth AC that works best with delicate electronics. It's lightweight, easy to operate and comes in a hardwearing anodised aluminium case. A soft start mechanism limits the inrush current to prevent sudden jerks in operation and prevent any sudden stress to machinery.
The product's efficiency rating of over 90% means it loses very little heat during operation, while built-in controls prevent overheating and over-voltage. It's been rigorously tested to meet RS PRO's stringent quality standards.
Feature
Features and Benefits
• DC-AC power inverter
• Chassis mounting
• Pure sine wave
• One output connection
• Single-phase electrical output
• Input voltage of 24 V
• Output voltage of 230 V
• Continuous power output of 300 W
• Intermittent power output of 350 W
• Surge power of 600 W
• Universal output connection type
• Efficiency rating over 90%
• Mean time between failures of 50,000 h
• Output current of 2.61 A
• Maximum input of 25 A
• Length of 204.2 mm
• Width of 150 mm
• Depth of 58 mm
• Weight of 1.4 kg
• Operating temperature range of -20°C to +50°C
• Output frequency range of 50 Hz ±3
• Conforms to standards ECE R10.05:201 and EN 61000-6-3 on electromagnetic compatibility
• Meets EN 60950-1 on safe information technology equipment
• Conforms to Electrostatic Control Standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007
• RoHS (Restriction of Hazardous Substances) compliant

Ulasan Produk

Tidak ada ulasan