AIMS POWER Inverter (Inverter Daya)

Sebelum PPN:
Rp11.999.900 - Rp50.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
Feature
Inverter Features AC Output Short Circuit Protection Amp Meter on Front Panel to Monitor Current Use Auto Reset On Most Fault Conditions On/Off Switch Over Load LED Indicator Over Load Protection Over Temperature LED Indicator Over Temperature Protection Pre-Wired for Remote On/Off Switch Single Cooling Fan Operation Thermally Controlled Volt Meter On Front Panel to Monitor Battery Voltage Output Form Modified Sine Wave DC Connection Input Terminals Continuous Output Power 2 500 W

Ulasan Produk

Tidak ada ulasan