Beli inverter mitsubishi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)atribut:
- Storage Temperature Range (°C): -20 to 65
- Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Deskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)atribut:
- Frequency Tolerance: ±5%
- Frequency (Hz): 50/60
- Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 170~264(50/60Hz)
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Output Frequency (Hz): 0.2~400
- Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
- Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
- Protective structure (JEM1030): Closed type (IP20)
- Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
- Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)atribut:
- Control System: High carrier frequency PWM control (V/F control)
- Mass (kg): 0.9
- Output rated capacity (kVA): 0.4
- Output Frequency: 0 to 60Hz, operating frequency 22 to 60Hz
- Power Supply Capacity (kVA): 0.6
- Protective structure (JEM1030): Closed type (IP20)
- Rated Voltage (V): Single phase 100
- Cooling Method: Self cooling
- Rated Current (A): 4
- Mitsubishi Electric General-Purpose Inverter (Inverter Drive Kecepatan Variabel)atribut:
- Protection Class: Closed type (IP20)
- Suitable Model: General purpose
- Diatrend Mitsubishi Inverter Compatible Interface Converter CableDeskripsi:Mitsubishi inverter compatible RS-485 ⇔ USB converter cable (2M)atribut:
- Color: Black
- Voltage (V): DC5
- Standard: RS-485 USB converter
- Cable Length (m): 2
- Operating Temperature (°C): 0~45
- Communication Speed (kbps): ~115.2
- Connection: Converter
- Connector Specifications: USB side: USB A-Type, serial side: RJ-45
- Current Consumption (mA): 100
- Operating Humidity (%RH): 10-80, no condensation
- Outer Dimensions (WxDxH) (mm): Connector part USB side: 15.5x53x8, Connector part serial side: 12x43x13, Converter part: 23x82x13
- Power Supply: Bus power (supplied from USB host controller or hub)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Humidity (%): 10-80 RH, no condensation
- Storage Temperature (°C): -20~60
- Supported OS: Windows 10/8.1/8/7/Vista/XP
- Terminal: RJ-45 ⇔ USB A-Type
- USB type: USB Specification Rev2.0 Full Speed compliant
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- Mitsubishi Electric Inverter Operation Panel (Modul Panel Kontrol Inverter)atribut:
- Applicable to: FR-E700, FR-F700PJ, FR-D700
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Inverter FR-D700 Series (Inverter Drive Kecepatan Variabel)atribut:
- Ambient Humidity (% RH): 90 or less (no condensation)
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Frequency (Hz): 50/60
- Frequency Tolerance: ±5%
- Installation Altitude (m): 1000 or less
- Output Frequency (Hz): 0.2 to 400
- Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
- Protection Class: Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Storage Temperature Range (°C): -20 to 65
- Torque boost: Manual torque boost
- Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
Daftar Harga inverter mitsubishi Terbaru October 2026
| Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel) | Rp2.399.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel) | Rp14.999.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V) | Rp9.699.900 |
| Mitsubishi Electric General-Purpose Inverter (Inverter Drive Kecepatan Variabel) | Rp3.599.900 |
| Diatrend Mitsubishi Inverter Compatible Interface Converter Cable | Rp4.799.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Mitsubishi Electric Inverter FR-F700PJ (Inverter Drive Kecepatan Variabel) | Rp4.299.900 |
| Orientalmotor 2-Phase Stepping Motor PK Series | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Inverter%20Drive%20Kecepatan%20Variabel)/e9P105904513-1.jpg)
/c2P105232434-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/duP105904498-7.jpg)
/qmP105903958-1.jpg)
/mlP112477813-1.jpg)

%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/d2P105904470-1.jpg)
/i8P105904656-1.jpg)

/ofP105903879-1.jpg)
/8gP108048304-1.jpg)
/9cP105905336-1.jpg)
/71P103103253-789.jpg)

/P102040379-1.jpg)
/63P112479219-1.jpg)
/2qP103773098-1.jpg)
/7xP104730285-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)