Diatrend Mitsubishi Inverter Compatible Interface Converter Cable

Sebelum PPN:
Rp4.799.900
Spesifikasi
ColorBlack
Voltage (V)DC5
StandardRS-485 USB converter
Cable Length (m)2
Operating Temperature (°C)0~45
Communication Speed (kbps)~115.2
ConnectionConverter
Connector SpecificationsUSB side: USB A-Type, serial side: RJ-45
Current Consumption (mA)100
Operating Humidity (%RH)10-80, no condensation
Outer Dimensions (WxDxH) (mm)Connector part USB side: 15.5x53x8, Connector part serial side: 12x43x13, Converter part: 23x82x13
Power SupplyBus power (supplied from USB host controller or hub)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Humidity (%)10-80 RH, no condensation
Storage Temperature (°C)-20~60
Supported OSWindows 10/8.1/8/7/Vista/XP
TerminalRJ-45 ⇔ USB A-Type
USB typeUSB Specification Rev2.0 Full Speed compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitsubishi inverter compatible RS-485 ⇔ USB converter cable (2M)

Ulasan Produk

Tidak ada ulasan