Beli inverter 1 phase to 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  2. Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    atribut:
    • Frequency Tolerance: ±5%
    • Frequency (Hz): 50/60
    • Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 170~264(50/60Hz)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Output Frequency (Hz): 0.2~400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
    • Protective structure (JEM1030): Closed type (IP20)
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  3. Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    Mulai

    Rp6.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  4. HITACHI Inverter
    Mulai

    Rp5.699.900

  5. LITE-ON Inverter
    Mulai

    Rp5.399.900

    LITE-ON Inverter
    atribut:
    • Carrier Frequency (kHz): 2~12
  6. Fuji Electric LV-Inverter FRENIC-Micro (New)
    Mulai

    Rp2.799.900

  7. Schneider Electric Altivar Easy 310 Variable Speed Drive
    Mulai

    Rp3.599.900

    Schneider Electric Altivar Easy 310 Variable Speed Drive
    atribut:
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-460 (-15 to 10%)
  8. Mitsubishi Electric Freqrol-A800 Series Three-Phase 200V
    Mulai

    Rp5.399.900

    Mitsubishi Electric Freqrol-A800 Series Three-Phase 200V
    atribut:
    • Output voltage (V): 3-phase 200 to 240
    • Power Supply Voltage (V) : 3-phase 200 to 240 (50Hz/60Hz)
  9. Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15
    Mulai

    Rp5.699.900

    Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  10. Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    Mulai

    Rp2.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    atribut:
    • Storage Temperature Range (°C): -20 to 65
  11. Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Mulai

    Rp13.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  12. Fuji Electric Inverter
    Mulai

    Rp2.899.900

    Fuji Electric Inverter
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  13. Fuji Electric LV-Inverter FRENIC-Mini (New C2)
    Mulai

    Rp2.699.900

  14. SIEMENS Inverter
    Mulai

    Rp3.099.900

    SIEMENS Inverter
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  15. Fuji Electric LV-Inverter FRENIC-HVAC
    Mulai

    Rp7.699.900

    Fuji Electric LV-Inverter FRENIC-HVAC
    atribut:
    • Phase: 3
    • Voltage (V): 400
  16. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  17. Fuji Electric LV-Inverter FRENIC-eHVAC
    Mulai

    Rp5.699.900

    Fuji Electric LV-Inverter FRENIC-eHVAC
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built In
  18. Toshiba Schneider Inverter Multifunction / Small Inverter Tosvert
    Mulai

    Rp8.899.900

    Toshiba Schneider Inverter Multifunction / Small Inverter Tosvert
    Deskripsi:
    Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
    atribut:
    • Dimensions d (mm): 130
    • Protection Class: IP20
    • Dimension H (mm): 130
    • Mass (kg): 1.4
    • Dimension D2 (mm): 7.5
    • Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
    • Applicable Motor Capacity (kW): 1.5
    • Capacity (kVA): 3
    • Cooling Method: Forced air cooling
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W (mm): 105
    • Electric Capacity (A): 4.3
    • Input Voltage (V): Three-phase 200-240
    • Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
    • Output voltage (V): Three-phase 200-240
    • Paint Color: JIS equivalent color 10B2.5 / 1
    • Rated Output Current (A) : 8
    • Storage Temperature (°C): -25-+70
    • Type of control: Sine wave PWM method
  19. LITE-ON Inverter
    Mulai

    Rp9.899.900

    LITE-ON Inverter
    atribut:
    • Phasa: 3 Phase
    • Voltage (V): 380
    • Cooling Method: Fan
Daftar Harga inverter 1 phase to 3 phase Terbaru March 2026
Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)Rp2.899.900
Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200VRp2.899.900
Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)Rp6.299.900
Fuji Electric LV-Inverter StandardRp3.499.900
HITACHI InverterRp5.699.900
LITE-ON InverterRp5.399.900
Fuji Electric LV-Inverter FRENIC-Micro (New)Rp2.799.900
Schneider Electric Altivar Easy 310 Variable Speed DriveRp3.599.900
Mitsubishi Electric Freqrol-A800 Series Three-Phase 200VRp5.399.900
Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15Rp5.699.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)