Mitsubishi Electric FREQROL-A800 Series 3-Phase 200V (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp5.699.900 - Rp12.999.900
Spesifikasi
Output voltage (V)3-phase 200 to 240
Power Supply Voltage (V) 3-phase 200 to 240 (50Hz/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Real sensorless vector control/vector control improves response speed and speed
High precision control of PM (permanent magnet) motor without encoder by "PM sensorless vector control"
Optimum control of various induction motors and PM motors with the auto tuning function
Parameters can be copied via USB memory.
By using the inverter setup software "FR Configurator2", it is possible to easily manage the set parameters with a personal computer and transfer the parameters of the conventional inverter series. With the trace function, trouble analysis is possible by loading the operation information just before the trouble occurred into the personal computer via USB memory.
External DC24V power supply allows communication and parameter setting even when main power is OFF
Compliant with European safety standards PLd and SIL2 as standard, and optionally compatible with higher safety standards

Ulasan Produk

Tidak ada ulasan