Beli intimus shredder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)
    Mulai

    Rp129.999.900

    Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)
    Deskripsi:
    The intimus Hammer SE implements firmware-based erasure command to completely purge all data from parallel ATA (PATA) and serial ATA (SATA) hard drives.This easy to use, one-step device connects to up to four hard drives via standard cables and erases data at speeds up to 4.0 GB per minute.For onsite data purging, the compact, portable product operates as a stand-alone device... or connect to the CPR Toolbox software utility (included) for additional functionality.
  2. Intimus Paper Shredder A4 Paper
    Mulai

    Rp4.999.900

    Intimus Paper Shredder A4 Paper
    Deskripsi:
    Professional Data Shredders - a Synthesis of Technology, Performance and Design. All intimus shredders are built from durable, precision engineered, high-performance components, designed for a long life of high volume usage. The product range covers all requirements from day-to-day offce use up to High Security Shredding machines in use for destruction of classifed material in line with all current legal requirements such as DIN 66399 or NSA 02/01. intimus shredders carry various features which make them unique in user-friendliness and operating effciency.
  3. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  4. Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)
    Mulai

    Rp7.199.900

    Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)
    Deskripsi:
    Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.
    atribut:
    • Working Pressure (Bar): 22.5
    • Folding Pressure (bar): 37
    • Breaking Pressure (bar): 60
    • Hose Diameter (mm): 19 to 150
    • Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
    • Temperature Range (°C): -30 to +80
  5. Intimus Paper Shredder A3 Paper
    Mulai

    Rp54.999.900

    Intimus Paper Shredder A3 Paper
    Deskripsi:
    A Synthesis of Technology, Performance and Design. All intimus shredders are built from durable, precision engineered, high-performance components, designed for a long life of high volume usage. The product range covers all requirements from day-to-day offce use up to High Security Shredding machines in use for destruction of classifed material in line with all current legal requirements such as DIN 66399 or NSA 02/01. intimus shredders carry various features which make them unique in user-friendliness and operating effciency
  6. UNI-T Thermal Imager Camera (Kamera Termal)
    Mulai

    Rp4.599.900

    UNI-T Thermal Imager Camera (Kamera Termal)
    atribut:
    • Adjustable Emissivity: Yes (0.01 - 0.99)
    • Alarms: High/Low temperature alarm (visual on-screen, beep, and flashing LED)
    • Battery: 3.7V / 2600mAh rechargeable lithium battery
    • Battery operating time: Over 8 hours
    • Communication Interface: USB Type-C
    • Display Screen (inch): 2.4 TFT
    • Drop Protection (m): 2
    • Field of View (°): 50×38
    • Focus: Focus-Free
    • Frame Rate (Hz): 25
    • IFOV (spatial resolution): 7.3mrad
    • IP Rating: IP54
    • Image Mode: Thermal
    • Image Palettes: 6 options
    • Infrared Resolution (pixels): 120x90
    • Measurement Accuracy: ±2°C or ±2%, whichever is greater
    • Measurement Mode: Center spot, high and low temperature auto-tracking
    • Mounting: ¼inch tripod screw hole on the bottom
    • PC Software: PC analysis software is included
    • Size (mm): 196x63x75
    • Storage: 16GB Micro SD card
    • Temperature Measurement Range (°C): -20 to 400
    • Thermal Sensitivity (NETD) (mK): < 60
  7. Regency Wall Fan Tornado (Kipas Angin)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp719.900

    Regency Wall Fan Tornado (Kipas Angin)
    Deskripsi:
    Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
  8. Gunnebo Euroline Hose Coupling (Sambungan Selang Hidran Euroline)
    Mulai

    Rp6.399.900

    Gunnebo Euroline Hose Coupling (Sambungan Selang Hidran Euroline)
    Deskripsi:
    Hose Euroline ini merupakan selang pemadam yang memiliki jaket selang yang terbuat dari 100% benang sinthentis polyester dengan anyaman 3 tumpuk yang dilapisi rubber EPDM fire hose di dalamnya yang membuat selang pemadam ini memiliki kualitas yang sangat baik dan tahan terhadap cuaca extreem, selain itu Hose Euroline juga memilik keunikan dengan double warna signal yellow dengan striping warna putih sebagai identifikasi safety.
    atribut:
    • Working Pressure (Bar): 20
    • Folding Pressure (bar): 33
    • Breaking Pressure (bar): 60
    • Hose Diameter (mm): 25 to 110
    • Hose Standard: Approval DIN 14 811, ONORM F 2105, MED 96/98/EC, See-Berufsgenossenschaft (SBG), Germanyscher Lloyd, Bureau Veritas, NFPA 1961, Lab PMK
    • Temperature Range (°C): -40 to +100
  9. MUTOH2000 Lemari Besi Arsip Pintu Swing Plat
    Mulai

    Rp2.299.900

    MUTOH2000 Lemari Besi Arsip Pintu Swing Plat
    atribut:
    • Dimensions (cm): 180x85x39
    • Finishing: Powder Coating
    • Material: Full Plate, 100% Steel
    • Plate Thickness (mm): ± 0.6 - 0.7
    • Shelves: 4 Adjustable Shelves
  10. Toshiba Canvio Ready Portable Hard Drive
    Mulai

    Rp1.799.900

  11. Orico Hard Drive Dock
    Mulai

    Rp279.900

    Orico Hard Drive Dock
    atribut:
    • Material: ABS Material
    • Output: USB3.0 Type-B
    • HDD Supported: 2.5/3.5 inch HDD and SSD
    • Data Cable: 1M
    • Capacity: 8TB
    • Power Supply: 12V2A
    • Dimensions (mm): 142x74.5x57.5
    • Supported System : windows / Mac / Linux
  12. Schneider Electric APC Easy UPS (Catu Daya)
    Mulai

    Rp1.099.900

    Schneider Electric APC Easy UPS (Catu Daya)
    Deskripsi:
    This APC Easy UPS provides power protection for unstable power conditions in homes and small offices, ensuring consistent and reliable connectivity at the most critical moments. The 500VA floor/wall mount UPS has 4 total outlets, all of which provide battery back up and surge protection. It has a surge energy rating of 156 Joules. It features Automatic Voltage Regulation to correct voltage dips and surges to proper levels.
    atribut:
    • Mounting Mode: Not rack-mountable
    • Mounting Preference: No preference
    • Network Frequency (Hz): 50/60 +/- 5 auto-sensing
    • Number of Cables: 1
    • Output Connection Type: 4 universal receptacle
    • Output Frequency (Hz): 50/60 +/- 1 unsynchronised
    • Product Range: Easy UPS
    • Product or Component Type: Uninterruptible power supply (UPS)
    • Provided Equipment: User manual
    • Redundant: No
    • Transfer Time (ms): 6 typical : 10 maximum
    • Two Post Mountable: 0 (Zero)
    • UPS Size: WS
    • UPS Type: Line interactive
    • USB Compatible: No
    • Wave Type: Stepped approximation to a sinewave
  13. Indokon Instant Concrete (Beton Instan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Indokon Instant Concrete (Beton Instan)
    atribut:
    • Size (kg): 50
    • Komposisi: Pasir, Batuan, Semen
    • Kemasan: Karung Plastik
    • Kebutuhan Air: 3 – 5 liter / zak
    • Slump (cm): 8 +/- 2
    • Volume / Zak (m³): +/- 0.024
  14. Deli Paper Shredder (Penghancur Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp559.900

  15. JETE Holder Tripod
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    JETE Holder Tripod
    Deskripsi:
    Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.
    atribut:
    • Material: Aluminium Alloy
    • Color: Black
    • SNI License: Yes
  16. UGREEN Hard Drive Enclosure
    Mulai

    Rp269.900

    UGREEN Hard Drive Enclosure
    Deskripsi:
    2.5 Inch SATA to USB 3.0 Tool-Free 7mm 9.5mm SSD HDD Case with UASP, External Computer Laptop Hard Disk Enclosure.UGREEN 2.5" hard drive enclosure works great and fast as a backup unit, helping to extract data from old or dead laptop hard drive. Ideal for harnessing your old 2.5 "HDD and SSD hard drive as an external USB drive when you need additional storage. The portable and durable design makes the hard drive enclosure a great choice when your drive is just gonna sit on a desk or travel in a backpack.
    atribut:
    • Color: Black
    • Dimensions (LxWxH) (inch): 5x3.19x0.55
    • Dimensions (inch): 5x3.19x0.55
    • Hardware Interface: SATA 6.0 Gb/s, USB 3.0
    • Hardware Platform: PC
  17. StarTech.com 2.5 inch to 3.5 inch SATA hard drive conversion case (aluminum) for HDD / SSD Maximum height 12.5mm
    Mulai

    Rp1.499.900

    StarTech.com 2.5 inch to 3.5 inch SATA hard drive conversion case (aluminum) for HDD / SSD Maximum height 12.5mm
    Deskripsi:
    2.5" to 3.5" HDD Conversion Case: Hard drive conversion case that converts a 2.5" SATA hard drive (HDD) or solid state drive (SSD) to a 3.5" SATA drive Versatile: Devices that normally use 3.5" drives SATA Conversion Adapter Case Allows 2.5" Drives to Replace 3.5" Drives Simple Design: Hard drive conversion case designed to fit directly into standard 3.5" hard drive bay mounting points or SATA connectors. Tool-less design for easy setup and drive replacement Excellent compatibility: 2.5 to 3.5 inch hard drive conversion adapter case for large capacity SATA 1.0/2.0/3.0 drives. Supports 2.5in SATA HDD or SSD with drive height up to 12.5mm StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturersReplace 3.5-inch hard drive with SSD of the same size Install 2.5-inch SATA HDD / SSD in 3.5-inch hard drive bay of desktop PC housing, backplane, docking station, etc. Install unused laptop hard drive with desktop computer Reuse. Or use it as a hot-swappable storage solution
    atribut:
    • Height (mm): 36
    • Humidity (% RH): 5 - 85
    • Length (cm): 14.6
    • Mass (g): 260
    • Operating Temperature (°C): 5~55
    • Storage Temperature (°C): 5~55
    • Width (cm): 10.2
  18. Orico Hard Drive Caddy
    Mulai

    Rp89.900

    Orico Hard Drive Caddy
    atribut:
    • Capacity: No Limit
    • Color: Black
    • Compatible HDD Type: 2.5 inch HDD / SSD
    • HDD Interface: SATA I,II,III
    • Material: Plastic
    • Safety Approval: CE / FCC / RoHS
    • Transfer Rate (Gbps): 6 (SATA3.0 (Theoretical Speed))
Daftar Harga intimus shredder Terbaru October 2026
Intimus Hard Drive Shredder (Mesin Penghancur Hard Drive)Rp129.999.900
Intimus Paper Shredder A4 PaperRp4.999.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)Rp7.199.900
Intimus Paper Shredder A3 PaperRp54.999.900
UNI-T Thermal Imager Camera (Kamera Termal)Rp4.599.900
Regency Wall Fan Tornado (Kipas Angin)Rp719.900
Gunnebo Euroline Hose Coupling (Sambungan Selang Hidran Euroline)Rp6.399.900
MUTOH2000 Lemari Besi Arsip Pintu Swing PlatRp2.299.900
Toshiba Canvio Ready Portable Hard DriveRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)