Beli insulation tester kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Analogue Insulation / Continuity Testersatribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- KYORITSU High Voltage Insulation Testeratribut:
- Test Voltage: 1 Ranges
- Rated Voltage (V): 2500 (100GΩ)
- Dual Resistance scales: Yes
- Power Source: LR14 x 8
- Dimensions (L x W x D) (mm): 177x226x100
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- Hioki Insulation Tester (Pengukur Isolasi)atribut:
- Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
- Minimum Display (MΩ): 0.05
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- KYORITSU Insulation Resistance Testeratribut:
- AC Voltage (V): 600
- Depth (mm): 46
- Height (mm): 97
- Minimum Display (MΩ): 0.100
- Power Supply: AA batteries x 4 (included)
- Rated Measurement Voltage (V/MΩ): 50, 100, 125, 250, 500, 1000
- Width (mm): 156
- Dr Meter Digital Lux MeterDeskripsi:Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchableatribut:
- Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
- Over-Input: Indication of \"1\"
- Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
- Resolution (Lux): 0.1
- Characteristic Temperature (°C): ± 0.1%
- Dimensions (LxWxT) (mm): 160x79x43
- Photo Detector: One Silicon Photo Diode with Fliter
- Repeatability : ± 2%
- Sampling Time (s): 0.5
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- NOK Seal Washer SUS WF Typeatribut:
- Type: WF
- Material: Metal ring: SUS nitrile rubber (NBR)
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
- Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong)atribut:
- Range (mm): -13 to +16
- Minimum Reading (mm): 0.01
- Tolerance (mm): ±0.03
- Base Structure: Flat
- Probes: Stainless Steel Point : SR 0.5 mm
- Arm: Straight (Probe Operation Range approx.22mm)
- St.Morita Filament TapeDeskripsi:Filament tape clear backed with PET film and reinforced with glass fiber. Its high strength mono-directional filament tape. Suitable for heavy objects strapping, pipe strapping, pallets fixing, reinforced marine carton packaging.
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
Daftar Harga insulation tester kyoritsu Terbaru January 2026
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| KYORITSU Analogue Insulation / Continuity Testers | Rp4.499.900 |
| KYORITSU High Voltage Insulation Tester | Rp10.999.900 |
| KYORITSU Analogue Insulation Tester | Rp2.799.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
| AS Digital Lux Meter | Rp7.399.900 |
| Hioki Insulation Tester (Pengukur Isolasi) | Rp11.999.900 |
| monotaro Lux Meter | Rp639.900 |
| KYORITSU Insulation Resistance Tester | Rp9.999.900 |
| KYORITSU Indikator Fasa | Rp1.599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/nkP101550848-2.jpg)



/P101002867-1.jpg)

/ibP105260659-1.jpg)





/P102091784-1.jpg)
/kkP103737740-1.jpg)



%20Digital%20Gap%20Caliper%20(Jangka%20Sorong)/bgP109197412-1.jpg)