Beli insulation gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Wear-Resistant Aramid Gasket SheetDeskripsi:These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Green
- Form: Sheet
- Maximum Operating Temperature (°F): 400
- Metal Detectable: No
- Minimum Operating Temperature (°F): 0 (Zero)
- Reinforced: Yes
- X-Ray Detectable: No
- KLINGER Gasket Sil C-4400Deskripsi:Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- GARLOCK Wear-Resistant Aramid Gasket SheetsDeskripsi:These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181504
- Backing Type: Plain
- Form: Sheet
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- X-Ray Detectable: No
- KLINGER Gasket Top-Graph 2008Deskripsi:Material grafit yang benar-benar fleksibel dan diperkuat dengan kawat. Menggabungkan fitur High load bearing capacity dan segel yang kuat dengan peningkatan daya tahan terhadap ledakan.atribut:
- Max. Operating Pressure (bar): 40
- Dimensions (m): 1.5 x 2
- Maximum Operating Temperature (°C): 300
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Non Brand General Purpose Plant Fiber Gasket SheetDeskripsi:These plant-fiber gasket sheets consist of treated vegetable fiber and offer good resistance to water, high temperatures, and pressures.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: None
- Color: Tan
- Form: Sheet
- Forms: Sheets
- Gasket Material: Plant Fiber
- Maximum Operating Temperature (°F): 250
- Metal Detectable: No
- Minimum Operating Temperature (°F): 0 (Zero)
- Overall Width (inch): 12
- Reinforced: No
- X-Ray Detectable: No
- GARLOCK High-Temperature Graphite Gasket SheetsDeskripsi:These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Mahogany
- Form: Sheet
- Gasket Material: Graphite
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 1000
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
- X-Ray Detectable: No
- KLINGER Gasket (Paking)Deskripsi:- Untuk udara, air, minyak, bahan bakar, gas- 3xA coating anti lengket di kedua sisinyaatribut:
- Size (m): 1.5x2
- Pressure (bar): 100
- Voller Tombo Fitting 1000 (Sambungan Pipa)Deskripsi:GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.atribut:
- Size (mm): 1270x1270
- WATANABETAI Non-WovenDeskripsi:A solid sheet that has both heat retention and breathability.For heat retention, frost protection, forcing, insect repellent, bird protection, etc.atribut:
- Material: PES
- Color: White
- Length (m): 5
- Width (m): 1.8
- Intended Use: Forcing, heat retention, insect repellent, frost proof, bird proof
- Dimensions, Width W x Length L (m): 1.8x5
- Shading Rate (%): 10
- Transmissivity (%): 90
- KLINGER Gasket Sil C-4408Deskripsi:Merupakan pengembangan dari KLINGERSIL C-4400 dengan penambahan kawat agar lebih kuat. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- Eterna Paint Brush 633 (Kuas Cat)Deskripsi:Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
Daftar Harga insulation gasket Terbaru October 2026
| Non Brand Wear-Resistant Aramid Gasket Sheet | Rp689.900 |
| KLINGER Gasket Sil C-4400 | Rp2.599.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| GARLOCK Wear-Resistant Aramid Gasket Sheets | Rp649.900 |
| KLINGER Gasket Top-Graph 2008 | Rp5.899.900 |
| KLINGER NonAsbestos Jointing Sheet | Rp41.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Non Brand General Purpose Plant Fiber Gasket Sheet | Rp98.900 |
| GARLOCK High-Temperature Graphite Gasket Sheets | Rp2.299.900 |
| KLINGER Gasket (Paking) | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































/n5P109093833-1.jpg)
%20Khusus%20Lain/Voller%20Tombo%20Fitting%201000%20(Sambungan%20Pipa)/ejP108393523-1.jpg)


/rlP104976993-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)