GARLOCK Wear-Resistant Aramid Gasket Sheets

Sebelum PPN:
Rp649.900 - Rp8.499.900
Spesifikasi
UNSPSC31181504
Backing TypePlain
FormSheet
Metal DetectableNo
Minimum Operating Temperature (°F)-100
ReinforcedYes
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
Feature
Gasket Sheet Gasket Material Aramid Color Blue Backing Type Plain Binder Material Buna-N Overall Width 15 in Overall Length 15 in Thickness 3/50 in Form Sheet Minimum Operating Temperature -100 Degrees F Reinforced Yes Maximum Operating Pressure 1 000 psi Maximum Operating Temperature 400 Degrees F Metal Detectable No X-Ray Detectable No Hardness Not Applicable Standards ABS Standard WRC BS 6920 and BS 7531 Grade Y System of Measurement Inch

Ulasan Produk

Tidak ada ulasan