GARLOCK High-Temperature Graphite Gasket Sheets

Sebelum PPN:
Rp2.299.900 - Rp18.999.900
Spesifikasi
UNSPSC31181512
Backing TypePlain
Binder MaterialBuna-N
ColorMahogany
FormSheet
Gasket MaterialGraphite
Maximum Operating Pressure2000
Maximum Operating Temperature (°F)1000
Metal DetectableNo
Minimum Operating Temperature (°F)-100
ReinforcedYes
StandardsABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
Feature
Gasket Sheet Gasket Material Graphite Color Mahogany Backing Type Plain Binder Material Buna-N Overall Width 30 in Overall Length 30 in Thickness 13/100 in Form Sheet Minimum Operating Temperature -100 Degrees F Reinforced Yes Maximum Operating Pressure 2 000 psi Maximum Operating Temperature 1 000 Degrees F Metal Detectable No X-Ray Detectable No Hardness Not Applicable Standards ABS Standard ASME B16.21 STR 508(5) Rev. 2 and Fire Safe System of Measurement Inch

Ulasan Produk

Tidak ada ulasan