Beli insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHLITE INSULATION Breathable Melamine Foam Insulation
    Mulai

    Rp829.900

    TECHLITE INSULATION Breathable Melamine Foam Insulation
    Deskripsi:
    These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.
    atribut:
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Open
    • Insulation Material: Melamine
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  2. Aeroflex Pipe Insulation (Pipa AC)
    Mulai

    Rp83.900

    Aeroflex Pipe Insulation (Pipa AC)
    atribut:
    • Wall Thickness (mm): 10
    • Tube Length (m): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  4. Harmony Insulation XLPE Thermal Foam
    Mulai

    Rp839.900

    Harmony Insulation XLPE Thermal Foam
    Deskripsi:
    Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination: Metalized Foil
    • Operating Temperature Range (°C): -40~+85 (no adhesive)
  5. TRUSCO Heat Insulation Tube (Pipa AC)
    Mulai

    Rp119.900

    TRUSCO Heat Insulation Tube (Pipa AC)
    Deskripsi:
    It is a polyethylene foam with excellent heat resistance. Easy construction is possible with one touch tape.Material : Heat insulation part / polyethylene foam, skin part / polyethylene resin, separate part / polyethylene filmUse : Prevent condensation on the water supply pipe. Preventing temperature drop of buried pipe.
    atribut:
    • Type: PVC pipe
    • Inner Diameter (mm): 32
    • Length (m): 2
    • Applicable Pipe: PVC pipe PV 25
    • Mass (g): 171
  6. Superlon Insulation Pipe Layer AC (Pipa AC)
    Mulai

    Rp9.900

    Superlon Insulation Pipe Layer AC (Pipa AC)
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Length (m): 1.8
  7. Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp629.900

    Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  8. Non Brand Wall Base Molding
    Mulai

    Rp89.900

    Non Brand Wall Base Molding
    Deskripsi:
    This molding is designed to mount at the base of a wall to help in preventing damage from water or foot traffic. Dry backing requires adhesive glue, available separately.
    atribut:
    • Height (inch): 4
    • Material: PVC Vinyl
    • Thickness (inch): 3/32
  9. ROXUL High-Temperature Mineral Wool Insulation
    Mulai

    Rp779.900

    ROXUL High-Temperature Mineral Wool Insulation
    Deskripsi:
    Mineral wool insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
    atribut:
    • UNSPSC: 31371001
    • Density (lbs/cu ft): 8
    • Foam Cell Type: Open
    • Form: Board
    • Insulation Material: Mineral Wool
    • Maximum Operating Temperature (°F): 1200
    • Minimum Operating Temperature (°F): 0
    • Overall Length (ft): 4
    • Overall Width (inch): 24
    • Standards: ASTM C612 Type 1VB; C665; C795 Stainless Steel; Chemically Inert; E136; E84
  10. Samiplast PPH Pipe (Pipa PPH)
    Mulai

    Rp169.900

    Samiplast PPH Pipe (Pipa PPH)
    atribut:
    • Length (m): 4
  11. Insulflex Insulation Cork Tape (Lakban Gabus Insulasi)
    Mulai

    Rp209.900

    Insulflex Insulation Cork Tape (Lakban Gabus Insulasi)
    Deskripsi:
    Insulflex self adhesive insulation cork tape is applicable for all the air-conditioners and refrigeration piping, valves, joints in home, commercial and industrial buildings. It seals tightly to effectively prevent condensation in the cooling piping system.Insulflex Insulation cork tape adheres firmly to all types of pipe metal, wood, glass, masonry, concrete and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
    atribut:
    • Width (mm): 50
    • Thickness (mm): 3
    • Length (m): 7.62
    • Application: Other, Air-con, Car, Home and Building
    • Tensile Strength: Excellent
    • Color: Black
    • Adhesion: Good Adhesion to Metal, Wood, Glass, Masonry, Concrete
    • Adhesive Strength: Good Adhesion
    • Adhesive Surface: Synthetic Rubber
    • Chemical Resistance: Resistance to Oil, Dilute Acid and Dilute Alkali
    • Fire Rating (Tape): BS 476 Part 7 - Class 1
    • Service Temperature (°C): -29 to 93
  12. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  13. Lesso Pipa PVC Standar Tipe D (PVC Pipe)
    Mulai

    Rp82.900

    Lesso Pipa PVC Standar Tipe D (PVC Pipe)
    atribut:
    • Length Pipe (m): 4
  14. NIPPON VALQUA Cord Seal Software
    Mulai

    Rp3.599.900

    NIPPON VALQUA Cord Seal Software
    Deskripsi:
    String-shaped, size-free sealing material made by modifying PTFE to be soft and tough.
    atribut:
    • Thickness (mm): 3
    • Width (mm): 6
    • Length (m): 15
    • Shape: Oval Type String
  15. Superlon Foam Tape (Lakban Foam)
    Mulai

    Rp129.900

    Superlon Foam Tape (Lakban Foam)
    atribut:
    • Size (mm x mm x feet): 3x48x30
Daftar Harga insulation Terbaru October 2026
TECHLITE INSULATION Breathable Melamine Foam InsulationRp829.900
Aeroflex Pipe Insulation (Pipa AC)Rp83.900
Harmony Insulation Aluminium Foil BubbleRp369.900
Harmony Insulation XLPE Thermal FoamRp839.900
ROCKWOOL Industrial Insulation ProRox (Gulungan Insulasi)Rp529.900
TRUSCO Heat Insulation Tube (Pipa AC)Rp119.900
RIDGID Former for Standard Gas Pipe (Pembengkok Pipa)Rp1.299.900
Superlon Insulation Pipe Layer AC (Pipa AC)Rp9.900
Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)Rp629.900
KAKUDAI Heat Insulation Tape (For Both Hot Water Supply And Water Supply Pipe) (Lakban Isolasi AC)Rp63.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait