Insulflex Insulation Cork Tape (Lakban Gabus Insulasi)

Sebelum PPN:
Rp209.900
Spesifikasi
Width (mm)50
Thickness (mm)3
Length (m)7.62
ApplicationOther, Air-con, Car, Home and Building
Tensile StrengthExcellent
ColorBlack
AdhesionGood Adhesion to Metal, Wood, Glass, Masonry, Concrete
Adhesive StrengthGood Adhesion
Adhesive SurfaceSynthetic Rubber
Chemical ResistanceResistance to Oil, Dilute Acid and Dilute Alkali
Fire Rating (Tape)BS 476 Part 7 - Class 1
Service Temperature (°C)-29 to 93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulflex self adhesive insulation cork tape is applicable for all the air-conditioners and refrigeration piping, valves, joints in home, commercial and industrial buildings. It seals tightly to effectively prevent condensation in the cooling piping system.

Insulflex Insulation cork tape adheres firmly to all types of pipe metal, wood, glass, masonry, concrete and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait