ROXUL High-Temperature Mineral Wool Insulation

Sebelum PPN:
Rp779.900 - Rp1.799.900
Spesifikasi
UNSPSC31371001
Density (lbs/cu ft)8
Foam Cell TypeOpen
FormBoard
Insulation MaterialMineral Wool
Maximum Operating Temperature (°F)1200
Minimum Operating Temperature (°F)0
Overall Length (ft)4
Overall Width (inch)24
StandardsASTM C612 Type 1VB; C665; C795 Stainless Steel; Chemically Inert; E136; E84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mineral wool insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
Feature
High Temperature Insulation Density 8 lb/cu ft Facing Material FSK Facing Flexibility Not Applicable Foam Cell Type Open Form Board Insulation Color Brown Insulation Material Mineral Wool Maximum Operating Temperature 1 200 Degrees F Minimum Operating Temperature 0 Degrees F Overall Length 4 ft Overall Width 24 in R Value 4 Thickness 1 in Standards ASTM C612 Type 1VB C665 C795 Stainless Steel Chemically Inert E136 E84

Ulasan Produk

Tidak ada ulasan

Halaman Terkait