Beli glasswool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kimmco Glasswool Insulation (Insulasi Peredam)
    Mulai

    Rp609.900

    Kimmco Glasswool Insulation (Insulasi Peredam)
    atribut:
    • Size (mmxmxm): 50x1.2x30
  2. Everlasting Ceramic Fiber Blanket (Selimut Keramik Tahan Panas)
    Mulai

    Rp489.900

    Everlasting Ceramic Fiber Blanket (Selimut Keramik Tahan Panas)
    Deskripsi:
    Ceramic Fiber blanket merupakan bahan wol isolasi suhu tinggi yang memiliki sifat isolasi yang sangat baik, ringan, dan memiliki penyimpanan panas rendah. Material ini banyak digunakan dalam industri baja, petrokimia, dan keramik di mana aplikasi insulasi suhu tinggi sangat penting dalam penggunaan material ini. Ceramic Fiber Blanket adalah material yang sangat baik untuk meredam panas mencapai 1260 deraajat celsius
    atribut:
    • Thickness (cm): 2.5
    • Working Temperature (°C): 1350 (MAX. 1450)
    • Color: Pure White
    • Fire Performance: A1 Non Combustible
    • Melting Point (°C): 1400
    • Shrinkage on Heating (%): 3 (24-hr, 128kg/m³, 1350°C)
    • Tensile Strength (MPa): 0.04
    • Thermal Conductivity (W/mk): 0.16 to 0.20
  3. Proflex Flexible Duct Glasswool 24K (Selang Udara Fleksibel)
    Mulai

    Rp429.900

    Proflex Flexible Duct Glasswool 24K (Selang Udara Fleksibel)
    Deskripsi:
    Flexibel Round Duct insulationDipakai untuk menyalurkan udara dingin dan hangat pada instalasi udara, AC, Dapur, dan sebagainya
    atribut:
    • Material: Aluminium Glasswool 24K
    • Length (m): 10
    • Insulation Density: 24K
  4. AXIO Jas Hujan Europe Biru
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    AXIO Jas Hujan Europe Biru
    atribut:
    • Color: Blue
  5. ULMA Blind Flange 304/L RF 300# 8" ULM
    Mulai

    Rp13.999.900

    ULMA Blind Flange 304/L RF 300# 8" ULM
    atribut:
    • Material: 304/L
    • Size (inch): 8
    • Class: 300#
  6. Weflo Butterfly Valve Gear Operated (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    Weflo Butterfly Valve Gear Operated (Katup Kupu-Kupu)
    Deskripsi:
    * Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
    • Bushing Material: PTFE
    • Liner Material: EPDM or NBR
    • Shaft Material: Stainless Steel
    • Shaft Sealing Material: Rubber
  7. Whatman Filter Paper Glass Microfiber Grade GF/F (Kertas Saring)
    Mulai

    Rp3.999.900

    Whatman Filter Paper Glass Microfiber Grade GF/F (Kertas Saring)
    atribut:
    • Material: borosilicate glass , circles
    • Sterility: non-sterile
    • Thickness (mm): 0.42
    • Speed: 325 sec/100 mL (Herzberg)
    • Pore Size (µm): 0.7
  8. REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)
    Mulai

    Rp3.399.900

    REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)
    Deskripsi:
    -Eliminate short pipe waste by installing these to the threading machine and process short pipes into nipples.
  9. AS ONE Quartz Wool
    Mulai

    Rp839.900

  10. TRUSCO Steel Wool (Half Size)
    Mulai

    Rp81.900

    TRUSCO Steel Wool (Half Size)
    atribut:
    • Color: Silver
    • Height (mm): 140
    • Thickness (mm): 75
    • Type: Steel wool
    • Width (mm): 270
  11. TAF Concrete Iron Anchor (Baut Angkur L)
    Mulai

    Rp7.900

    TAF Concrete Iron Anchor (Baut Angkur L)
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  12. Lascar Flex-Wire Thermistor Prob
    Mulai

    Rp929.900

    Lascar Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
    atribut:
    • UNSPSC: 42182209
    • Accuracy (°C): 1
    • Brand: LASCAR
    • Cable Length (ft): 3
    • Cable Material: Wire
    • Connector Type: Wire Leads
    • Fitting Type: Wired
    • For Application: AirGasLiquidSolid and Semi-SolidSurface
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: Yes
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.125
    • Probe Length (m): 1
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inchxm): 1/4x1
    • Sensor Type: Thermistor
    • Temperature Range (°C): -40 to 200
    • Temperature Range (°F): -40 to 392
    • Thermistor Type: 10K NTC
  13. Daytona Muffled Glass Wool Standard Type (Komponen Knalpot Motor)
    Mulai

    Rp229.900

    Daytona Muffled Glass Wool Standard Type (Komponen Knalpot Motor)
    atribut:
    • Accessories: Soft stainless steel wire for fixing
    • Heat-Resistant Temperature: 700°C
  14. ULMA Slip On Flange A105 RF 150# 1" ULM
    Mulai

    Rp229.900

    ULMA Slip On Flange A105 RF 150# 1" ULM
    atribut:
    • Material: A105
    • Size (inch): 1
    • Class: 150#
Daftar Harga glasswool Terbaru October 2026
Kimmco Glasswool Insulation (Insulasi Peredam)Rp609.900
Kimmco Glasswool Insulation (Insulasi Peredam)Rp569.900
Kalsi Kalsi Glass Wool (Selimut Insulasi)Rp719.900
Isoking Glasswool Blanket Perfect Wool (Insulasi Peredam)Rp389.900
Everlasting Ceramic Fiber Blanket (Selimut Keramik Tahan Panas)Rp489.900
Proflex Flexible Duct Glasswool 24K (Selang Udara Fleksibel)Rp429.900
AXIO Jas Hujan Europe BiruRp479.900
ULMA Blind Flange 304/L RF 300# 8" ULMRp13.999.900
Weflo Butterfly Valve Gear Operated (Katup Kupu-Kupu)Rp1.699.900
Whatman Filter Paper Glass Microfiber Grade GF/F (Kertas Saring)Rp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait