Beli inspection camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Teslong Boroscope Camera Cable
    Mulai

    Rp14.999.900

    Teslong Boroscope Camera Cable
    atribut:
    • Screen (inch): 5 (IPS HD Display)
    • Port: Micro USB charging port / Micro SD card slot
    • Flash Light (W): 1 (Cree LED)
    • Image Capturing Resolution (pixel): 1920x1080 (JPG)
    • Operating Temperature (°F): 32 to 113 (0° to 45°C)
    • Video Recording Resolution (pixel): 1280x720 (MOV)
  2. TRIPLETT Borescope
    Mulai

    Rp4.999.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
  3. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  4. RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Mulai

    Rp159.999.900

    RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Deskripsi:
    Ridgid pipe inspection camera reels have a camera head attached to a push cable that feeds from the reel and into pipe. These drain borescopes move the camera head through traps and along straight runs to inspect the pipe. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe. These camera reels may include a monitor or may connect to a compatible Ridgid monitor for viewing images.
  5. LEAF Collapsible-Type Linen Tester
    43%
    Mulai

    Rp569.900

    LEAF Collapsible-Type Linen Tester
    Deskripsi:
    -A collapsible type magnifier and easy to carry around.-Textile folding lines and inspections, etc.
    atribut:
    • Magnification: 6times
    • Lens Dimension: Φ28mm
    • Purpose of Use: Textile folding lines and inspections, etc.
    • Width x Depth x Height: 40x49x53mm
  6. RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    Mulai

    Rp119.999.900

    RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    atribut:
    • Catalog Number: 40788
    • Cable Type: Integrated with Power/Video Signal
    • Camera Type: Wide Angle Viewing with Adjustable LED INCs
    • Connector Type: 9-pin Screw
    • Monitor Size (inch): 3.1/2
    • Monitor System: LCD
    • Reel Type: Enclosed
    • Waterproof (ft): Camera up to 330
  7. Teslong Dual Lens Wireless Inspection Camera
    Mulai

    Rp9.099.900

    Teslong Dual Lens Wireless Inspection Camera
    atribut:
    • Type: Single Lens, Straight-viewing
    • Diameter (inch): 0.28 (7.0 mm)
    • Probe Length (ft): 16 (5-meters)
    • Megapixel: 1.0
    • Resolution (Pixel): 1920x1080
    • Storage (Gb): 32 (Micro SD card)
    • LED Light: 8 Adjustable High-intensity LEDs
    • Splash, Water, and Dust Resistant: Rated IP67 (maximum depth of 1 meter up to 30 minutes) under IEC standard 60529
  8. BOSCH Inspection camera
    Mulai

    Rp4.299.900

    BOSCH Inspection camera
    Deskripsi:
    Easy-to-operate inspection camera allows you to easily see things that you couldn't see before. The wide focus range makes it extremely easy to use, and you can also save images and check them on your computer. Zoom button: The display can be enlarged 1.5x or 2.0x. The flexible camera cable has a minimum bending radius of 30 mm, a total length of 95 cm, and is IP67 waterproof, fixed to the main body, and can be wrapped for compact storage. The camera head (waterproof performance IP67) has a slim size of 8mm diameter and can fit into very narrow spaces. It has 4 built-in LED lights so you can always see clearly even in dark places. Illuminance can be adjusted in 3 levels. The color LCD display is a 2.31-inch bright and easy-to-read high-resolution screen. Resolution 320 x 240 pixels. It also displays the illuminance of the light, current magnification, remaining battery power, etc. The built-in memory can store up to 8 images, and by installing a 4-32GB microSD card (sold separately), you can save more images. Image rotation button: You can rotate the screen 180 degrees.Confirmation and inspection of narrow areas
    atribut:
    • Cable Length (cm): (Camera cable)95
    • Continuous Operating Time (hour): Approx. 4 (when light intensity is 50%)
    • Dimensions (H x W x D) (mm): 217x90x49
    • Display: 2.31 inch
    • Included Accessories: Tip tool set (hook, mirror, magnet, 2 fixed covers), AA alkaline battery (4 samples), protective case
    • Mass (kg): 0.39 (including batteries)
    • Minimum Bending Radius (mm): 30 (cable)
    • Power Supply: 4 AA alkaline batteries
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Voltage (V): 6
    • Resolution: 320 x 240 pixels
    • Waterproof: IP67 (camera head and camera cable part)
  9. Laserliner VideoScope XXL Inspection Camera
    Mulai

    Rp14.999.900

    Laserliner VideoScope XXL Inspection Camera
    Deskripsi:
    Laserliner VideoScope XXL Inspection Camera. The Laserliner VideoScope XXL is a recordable video inspection camera with a 5m waterproof camera snake and a 9mm head. This handheld unit features a 3" LCD color display, 4x digital zoom and 180° image rotation. The camera snake is fully flexible, waterproof (IP67) and has 4 high performance LEDs that provide powerful illumination for your subject. Images can be saved as still images or videos to up to 8GB of SDHC memory. Recording LCD monitor SDHC memory support Webcam functionality High performance LEDs 4x digital zoom Waterproof camera head and 5m cable Camera head diameter: 9mm
    atribut:
    • Probe Length (m): 5
    • Probe Diameter (mm): 9
    • Resolution (Pixel): 320 x 240 (display), 640 x 480 (camera)
    • Illumination Type: LED lights
    • Minimum Focusing Distance (mm): 10
    • Battery Type: 4 x AA
  10. RIDGID Inspection Camera (Kamera Inspeksi Pipa)
    Mulai

    Rp8.999.900

    RIDGID Inspection Camera (Kamera Inspeksi Pipa)
    atribut:
    • Accessories: phi17mm x 900mm camera cable assembly; 900mm-long RCA cable; Tip tools(hook, magnet, mirror); AA battery x 4; Portable plastic case
    • Cable Length (m): 0.9
    • Camera Head Diameter (mm): 17
    • Content Set: Diameter 17 x 900 camera cable assembly ; 900 long RCA cable ; Tip tool (hook, magnet, mirror) ; AA batteries x 4 ; Plastic case for carrying
    • Dimensions (WxDxH) (mm): 95x95x230
    • Focal Length (mm): 10 to ∞
    • Monitor Size (inch): 3.5
  11. MILWAUKEE Borescope (Kamera Inspeksi)
    Mulai

    Rp4.899.900

    MILWAUKEE Borescope (Kamera Inspeksi)
    atribut:
    • Brand: MILWAUKEE
    • Pixel Resolution: 640x480
  12. WOHLER Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Mulai

    Rp209.999.900

    WOHLER Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Deskripsi:
    Wohler pipe inspection camera reels include a camera head, push cable, and monitor. These drain borescopes feed the push cable from the reel and into pipe to move the camera head through traps and along straight runs. Images are viewed on the included monitor. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe.
    atribut:
    • UNSPSC: 41111716
    • Battery Type: NiMH
    • Cable Diameter (inch): 0.26
    • Cable Length (ft): 100
    • Cable Type: Unwound Cable
    • Camera Diameter (inch): 1.5
    • Camera Type: Fixed
    • Connector Type: 8-Pin Plug
    • Cordless Tool Kit Contents: Bare Tool; Battery; Charger
    • Data transmission: SD Card
    • Distance Counting: Yes
    • Function: Image Recording; Video Recording
    • Light Type: LED
    • Max. Pipe Diameter (inch): 8
    • Maximum Operating Temperature (°F): 104
    • Min. Pipe Diameter (inch): 1 1/2
    • Minimum Operating Temperature (°F): 32
    • Monitor Interface: Push-Button
    • Monitor Size (inch): 7
    • Monitor Type: TFT LCD
    • No. of Batteries Included: 2
    • Number of Batteries Required: 2
    • Number of Lights: 12
    • Overall Height (inch): 4 1/2
    • Overall Length (inch): 7
    • Overall Width (inch): 1 1/4
    • Power Source: Cordless
    • Reel Material: Plastic
    • Reel Type: Enclosed Drum
    • Resolution: 656x492
    • Water Resistance Rating: IP67
  13. UNI-T Rotatable Industrial Borescope (Boroskop)
    Mulai

    Rp6.099.900

    UNI-T Rotatable Industrial Borescope (Boroskop)
    Deskripsi:
    The UT663B series industrial endoscope is specially designed and manufactured to meet the market’s demand for complex environments that are beyond the reach of the human eye. The camera features a bidirectional 180° rotation, allowing it to navigate around blind spots and adjust angles, making it suitable for various narrow and curved spaces that are difficult to access.
    atribut:
    • Adjustable LED Lights: 4-Setting, 8 LEDs
    • Basic Functions: Photo-capturing, Video-recording, Playback, High temperature warning protection, Image rotation, Audio recording
    • Battery: Battery
    • Battery Life (hour): 4
    • Depth of Field (DOF) (mm): 20~100
    • Field of View (°): 70
    • Hose Length (m): 1
    • Hose Material: Medal and hard hose
    • Humidity (%RH): <90, No condensation
    • IP Rating: IP67
    • Image (Pixel): JPG:1920x1080
    • Lens Diameter (mm): 8
    • Light Sensor Chip: CMOS
    • Pixels: 1000K
    • Rotation Angle (°): 180 Bi-directional
    • Screen Size (inch): 5
    • Storage: Standard 32GB-TF (maximum 64GB)
    • System Language: English, Simplified Chinese, Traditional Chinese, Japanese, German, Spanish, French, Italian, Korean
    • Video Pixels: AVI: 1920x1080
    • Working Conditions: Lens Temperature
    • Working Temperature (°C): 0~45
  14. Insta360 Stick Camera
    Mulai

    Rp309.900

    Insta360 Stick Camera
    Deskripsi:
    Insta360 Selfie Stick 70cm secara teleskopik memanjang dari ukuran pegangan tangan dengan panjang 6 hingga 27,5". Saat digunakan dengan Mod Insta360 One R 360, tongkat ini secara otomatis dihapus dari gambar bahkan saat diperpanjang sepenuhnya. Menampilkan standar 1/4" -20 sekrup pemasangan, ini juga mendukung sebagian besar kamera lain yang ukurannya serupa dengan One R. Ini juga dihapus dari gambar saat digunakan dengan kamera Insta360 ONE X, ONE, dan EVO.
  15. Digilife Endoscope Dual Camera
    Mulai

    Rp2.199.900

    Digilife Endoscope Dual Camera
    Deskripsi:
    Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Size (mm): 5.5
    • Camera Diameter (mm): 5.5
    • Display (inch): 4.5 IPS
    • Focal Length (cm): 2-6
    • Power Input (V): 5 (DC)
    • Cable Length (m): ±10
    • Image format: JPG
    • LED Light: 6pcs+1pcs for 5.5MM lens
    • Pixel Camera: Both 1920x1080
    • Power Input (A): 500m/1
    • Video format: MP4
    • Working Time (hour): 3-5
  16. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  17. Cobra (Thinner) Thinner High Gloss (Tiner)
    Mulai

    Rp109.900

Daftar Harga inspection camera Terbaru October 2026
Teslong Boroscope Camera CableRp14.999.900
RIDGID Micro Inspection CameraRp5.199.900
TRIPLETT BorescopeRp4.999.900
Digilife Endoscope Inspection CameraRp1.299.900
RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)Rp159.999.900
LEAF Collapsible-Type Linen TesterRp569.900
RIDGID Micro Drain D65S and Micro Inspection Camera CA-350Rp119.999.900
Teslong Dual Lens Wireless Inspection CameraRp9.099.900
BOSCH Inspection cameraRp4.299.900
RIDGID Digital Inspection Camera (Kamera Inspeksi)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)