UNI-T Rotatable Industrial Borescope (Boroskop)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Adjustable LED Lights4-Setting, 8 LEDs
Basic FunctionsPhoto-capturing, Video-recording, Playback, High temperature warning protection, Image rotation, Audio recording
BatteryBattery
Battery Life (hour)4
Depth of Field (DOF) (mm)20~100
Field of View (°)70
Hose Length (m)1
Hose MaterialMedal and hard hose
Humidity (%RH)<90, No condensation
IP RatingIP67
Image (Pixel)JPG:1920x1080
Lens Diameter (mm)8
Light Sensor ChipCMOS
Pixels1000K
Rotation Angle (°)180 Bi-directional
Screen Size (inch)5
StorageStandard 32GB-TF (maximum 64GB)
System LanguageEnglish, Simplified Chinese, Traditional Chinese, Japanese, German, Spanish, French, Italian, Korean
Video PixelsAVI: 1920x1080
Working ConditionsLens Temperature
Working Temperature (°C)0~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UT663B series industrial endoscope is specially designed and manufactured to meet the market’s demand for complex environments that are beyond the reach of the human eye. The camera features a bidirectional 180° rotation, allowing it to navigate around blind spots and adjust angles, making it suitable for various narrow and curved spaces that are difficult to access.
Feature
Features of UT663B
Certifications: CE,RoHS
- 5″ Display Screen
- 8 Adjustable Brightness LEDs
- 180° Bi-directional Rotation
- Photo-Capturing
- Large Storage of Li-ion Battery
- High Temperature Power-Off Protection
- IP67-Rated Camera
- Optional Hose Length: 1m, 2m, 3m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait