RIDGID Micro Drain D65S and Micro Inspection Camera CA-350

Sebelum PPN:
Rp119.999.900
Spesifikasi
Catalog Number40788
Cable TypeIntegrated with Power/Video Signal
Camera TypeWide Angle Viewing with Adjustable LED INCs
Connector Type9-pin Screw
Monitor Size (inch)3.1/2
Monitor SystemLCD
Reel TypeEnclosed
Waterproof (ft)Camera up to 330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
- Multi-monitor compatibility with existing SeeSnake monitors, or the micro CA-350 digital inspection camera.
- Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life as well as long lasting high-intensity lights for exceptional viewing.
- Ideal for inspections with tight turns such as toilet traps and P-traps.

Ulasan Produk

Tidak ada ulasan