BOSCH Inspection camera

Kondisi Barang:
Sebelum PPN:
Rp4.299.900
Spesifikasi
Cable Length (cm)(Camera cable)95
Continuous Operating Time (hour)Approx. 4 (when light intensity is 50%)
Dimensions (H x W x D) (mm)217x90x49
Display2.31 inch
Included AccessoriesTip tool set (hook, mirror, magnet, 2 fixed covers), AA alkaline battery (4 samples), protective case
Mass (kg)0.39 (including batteries)
Minimum Bending Radius (mm)30 (cable)
Power Supply4 AA alkaline batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)6
Resolution320 x 240 pixels
WaterproofIP67 (camera head and camera cable part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-operate inspection camera allows you to easily see things that you couldn't see before.
The wide focus range makes it extremely easy to use, and you can also save images and check them on your computer.
Zoom button: The display can be enlarged 1.5x or 2.0x.
The flexible camera cable has a minimum bending radius of 30 mm, a total length of 95 cm, and is IP67 waterproof, fixed to the main body, and can be wrapped for compact storage.
The camera head (waterproof performance IP67) has a slim size of 8mm diameter and can fit into very narrow spaces.
It has 4 built-in LED lights so you can always see clearly even in dark places.
Illuminance can be adjusted in 3 levels.
The color LCD display is a 2.31-inch bright and easy-to-read high-resolution screen.
Resolution 320 x 240 pixels.
It also displays the illuminance of the light, current magnification, remaining battery power, etc.
The built-in memory can store up to 8 images, and by installing a 4-32GB microSD card (sold separately), you can save more images.
Image rotation button: You can rotate the screen 180 degrees.

Confirmation and inspection of narrow areas

Ulasan Produk

Tidak ada ulasan

Halaman Terkait