Beli inkubator laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRIO Incubator (Inkubator)Deskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- AS ONE Inkubator Programmable, Air Jacket dengan Natural ConvectionDeskripsi:- An independent overheat prevention device that can digitally set the set temperature is installed as standard, further considering safety. - A color LCD display with excellent visibility has been adopted to improve operability. - In addition to the PV/SV two-stage display that makes it easy to check the actual measured value and the set value, a set temperature display to prevent overheating is used. - Equipped with an 8-step 4-pattern program function as standard, you can choose from 4 types according to the amount and size of the sample. - The air jacket type natural convection system realizes a uniform and stable temperature environment and prevents the sample from drying out. - Double door type with a transparent inner door Allows observation of the sample without opening the inner door.- PID control is used for temperature control, enabling highly accurate and stable temperature control. - A key is included for security.atribut:
- Accessories: 2 Shelf Boards, 2 Shelf Board Rails
- Additional Function: 8-step 4-pattern program function
- Code: 2m/3P plug
- Convection Method: natural convection air jacket
- Exhaust Port (mm): 32 x 1 piece
- Exterior: steel powder coating
- Inner Door: tempered glass
- Interior: Stainless steel (SUS304)
- Power Supply (V): 100 (AC)/(50/60Hz)
- Safety device: Independent excessive temperature rise prevention device (operating temperature can be set digitally), overcurrent breaker, burnout mechanism (heater OFF when sensor is disconnected)
- Shelf pitch (mm): 35
- Temperature Control Method: PID control, SSR output
- Temperature Control Range (°C): Room temperature +5 to 80
- Temperature Distribution (°C): Distribution width: 2 (at37°C)
- Temperature Sensor: Platinum resistance thermometer Pt100Ω
- B-ONE Incubator Digital with Overload (Inkubator Digital)atribut:
- Accuracy (°C): 0.1
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 5-80
- Timer (minute): 0-9999
- Froilabo Incubator Bio Performance (Inkubator)Deskripsi:Accurate and durable laboratory incubators with natural or forced convection available with or without refrigeration. Froilabo's range of laboratory incubators provide flexible solutions suited to a variety of applications. Supporting capacities from 60 litres to 1300 litres they are suitable for large and small laboratories.atribut:
- Net Volume (L): 230
- External Dimension (WxDxH) (mm): 1230x626x679.5
- Internal Dimension (WxDxH) (mm): 980x500x456
- Internal Construction: Brushed stainless steel inner tank
- Shelves (WxD) (mm): 480x430: 2 anti-tilt stainless steel perforated shelf as standard (max/shelf 35kg distributed). Maximum numbers of shelves 18 (max total weight 90kg)
- Air Renewal: Adjustable on the front, rear exhaust
- Ambient Temperature (°C): From +18 to +32
- Controller Type: Electronic PID self regulating and self-adaptive programmable controller
- Environment: Indoor use only, not designed for use in explosive atmospheres (ATEX)
- External Construction: Electrogalvanised steel with epoxy paint
- List of Alarms: High temperature / Overtemperature safety class II according to the European standard EN 61010-2-010 (DIN 3.1 equivalent)
- Power Consumption (W): 1500
- Standard Construction: 1 fully closed door, easy hands-free closure / Safety glass inner doors for better insulation / 1 power cord (1.5m) / 4 levelling feet
- System: Heating convection ensured by fan (no risk of conduction or radiation)
- Temperature Probe: 1 x Pt100 3 wires probe
- Temperature Range (°C): Amb + 5 to 100, 1/10th degree display (set and actual temperature)
- Temporal Stability (°C): ±0.1
- Type of Alarm: Visual
- Type of Power Supply (V): Voltage 230 ~ ±10%, 50Hz, Voltage 110 ~ ±10%, 50/60Hz (on demand), Voltage 220 ~ ±10%, 60Hz (on demand)
- Ventilation: Turbine ventilation ensuring temperature homogeneity
- Memmert Peltier IncubatorDeskripsi:Peltier-Cooling incubator IPP30 SingleDISPLAY, 0°C...70°C, 32 ltr. 230/115 V, 50/60 Hz.
- B-ONE Incubator & Drying Oven (Inkubator)atribut:
- Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
- Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
- Voltage (V/Hz): 220/50
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- QUINCY LAB Incubator (Inkubator)Deskripsi:Gravity convection incubators are ideal for delicate samples. They monitor temperature distribution using gravity convection to provide a gentle airflow. Analog models offer temperature uniformity through efficient convection heating.atribut:
- UNSPSC: 23171508
- Amps (A): 1
- Capacity (ft³): 0.7
- Capacity (ml): 20000
- Chamber Depth (inch): 10
- Chamber Height (inch): 10
- Chamber Material: Aluminium
- Chamber Width (inch): 12
- Convection Type: Gravity
- Digital/Analog: Analog
- Door Material: Acrylic
- Housing Material: Powder Painted Steel
- Includes: Spirit Thermometer
- Number of Shelves: 2
- Overall Depth (inch): 11
- Overall Height (inch): 15
- Overall Width (inch): 13
- Refrigerated / Non-Refrigerated: Non-Refrigerated
- Temperature Range (°C): Ambient +2 to 62
- Temperature Range (°F): Ambient +4 to 143
- Voltage (V): 115 AC
- Four e's Scientific Incubator Dry Bath (Inkubator Pemanas)Deskripsi:FOUR E’s Dry Bath Incubator is designed for outstanding temperature control and accuracy. Digital wheel enables accurate setting of temperature and heating time. The equipment comes with a built-in temperature sensor and also an additional external temperature sensor PT1000. When PT1000 is connected, the internal temperature sensor will disconnect automatically, enabling the temperature control and display to rely on the external temperature sensor. Interchangeable aluminum alloy blocks provide versatility in applications.Typical Applications:Widely used in sample preparation, enzyme preservation, enzyme-substrate reactions, DNA amplification, electrophoresis gel degeneration and serum coagulation
- monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Sterilizing: Sterilized
- Heat Resistance Temperature (°C): 60
- Memmert Laboratory OvenDeskripsi:The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
- Labtare Incubator Platelet (Inkubator Trombosit)Deskripsi:Platelet Incubator is designed to store platelet concentrates in continues motion at a controlled temperature. It provides precise and steady storage conditions for maintaining the viability of platelet concentrates. Used in Platelet preservation, Food processing industries, Scientific, Research, Medical, Health, Laboratory, Pharmaceuticals, Microbial culturing. Also known as Laboratory Platelet Incubator.atribut:
- Temperature Accuracy (°C): ±0.1
- Temperature Range (°C): 15-35
- Timer Range: 0-999
- Variation (%): ±0.5
- Pol-Eko Aparatura Incubator Laboratory Smart (Inkubator)atribut:
- Over Temperature Protection: Class 2.0 to DIN 12880/Class 3.1 (option)
- Voltage (V/Hz): 230/50-60
- Nominal Power (W): 450
- Controller: Microprocessor PID
- Display: 4.3inch full colour touch screen
- Temperature Range (°C): 5 above ambient temperature … 100
- Temperature Resolution Every … (°C): 0.1
- Ika Laboratories Tempering ChambersDeskripsi:INC 125 F digital incubatorThe INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space. Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions. Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory) ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request. Scope of deliveryINC 125 F digital incubatorIO T 2.10 Wire grid tray, chrome plated (2 pcs.)Tilt protection (2 pcs.)USB AB CableCalibration certificate at 37°Catribut:
- Dimensions (WxHxD) (mm): 700x720x635
- Display: LCD
- Display Settings and Resolution (K): 0.1
- Heater Output Power (W): 750
- Max. Capacity for One Tray (kg): 20
- Max. Number of Tray: 6
- Maximum Time Setting (d): 100
- Operating Area in Container (mm): 550x550x415
- Set-point Limiter with Safety Shutdown: Yes
- Temperature Display: Yes
- Temperature Sensor Control: PT 100 4 Wire
- Thermal Decontamination Cleaning (120°C/2hours): Yes
- Thermal Safety Devices According to DIN 12880: TB class 1
- Total Volume in Container (L): 125
- Scitek Incubator CO2 (Inkubator)Deskripsi:SCITEK Constant Temperature CO2 Incubator for Bacteria Cell CultureCO2 Incubator Features:1. Humanity design, Polished stainless-steel chamber, semicircular arcs at corners for easy cleaning, and the space between the shelves in the chamber is adjustable.2. Two-layer stacking available, facilitating the full utilization of laboratory space.3. Faster CO2 concentration Restoration Speed.4. Imported infrared sensor can keep CO2 concentration stability and uniformity when door open frequently.5. Microorganism filter at inlet provides 99.99% filtration of bacteria and dust (Фatribut:
- Structure: Desktop
- Type: Incubator
Daftar Harga inkubator laboratorium Terbaru October 2026
| PRIO Incubator (Inkubator) | Rp6.899.900 |
| Memmert Universal Laboratory Incubator | Rp38.999.900 |
| AS ONE Inkubator Programmable, Air Jacket dengan Natural Convection | Rp24.999.900 |
| AS ONE Incubator Mini | Rp11.999.900 |
| B-ONE Incubator Digital with Overload (Inkubator Digital) | Rp30.999.900 |
| Froilabo Incubator Bio Performance (Inkubator) | Rp179.999.900 |
| Memmert Peltier Incubator | Rp149.999.900 |
| B-ONE Incubator & Drying Oven (Inkubator) | Rp37.999.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.599.900 |
| QUINCY LAB Incubator (Inkubator) | Rp26.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/j6P108389690-1.jpg)



/qnP105889959-1.jpg)
/qwP109207968-1.jpg)

/1gP105890052-1.jpg)
/lnP103452779-2.jpg)
/0yP109508034-1.jpg)
/e5P110057509-1.jpg)
/c1P101567433-6.jpg)


/jnP111371707-1.jpg)
/9aP107505334-1.jpg)

/irP108256675-1.jpg)
/18P111944044-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)