Memmert Incubator Standard Delivery (Inkubator)

Sebelum PPN:
Rp71.999.900 - Rp219.999.900
Spesifikasi
Adjustable ParametersTemperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
CalibrationThree freely selectable temperature values
ControlCOCKPITSingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-colour display
ConvectionNatural Convection
Fresh AirAdmixture of pre-heated fresh air by electronically adjustable air flap
Function SetpointWAITThe process time does not start until the set temperature is reached
HousingRear Zinc-Plated Steel
InteriorEasy-to-clean interior,made of stainless steel, reinforced by deep drawn ribbing with integrated and protected large-area heating on four sides
Setting Accuracy Temperature (°C)0.1
Temperature Sensor1 Pt100 sensor DIN class A in 4-wire-circuit
Temperature Setting Range (°C)+20 to +80
TimerDigital backwards counter with target time setting, adjustable from 1 minute to 99 days
VentVent connection with restrictor flap
Working Temperature Range (°C)At Least 5 Above Ambient Temperature to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait