Froilabo Incubator Bio Performance (Inkubator)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Net Volume (L)230
External Dimension (WxDxH) (mm)1230x626x679.5
Internal Dimension (WxDxH) (mm)980x500x456
Internal ConstructionBrushed stainless steel inner tank
Shelves (WxD) (mm)480x430: 2 anti-tilt stainless steel perforated shelf as standard (max/shelf 35kg distributed). Maximum numbers of shelves 18 (max total weight 90kg)
Air RenewalAdjustable on the front, rear exhaust
Ambient Temperature (°C)From +18 to +32
Controller TypeElectronic PID self regulating and self-adaptive programmable controller
EnvironmentIndoor use only, not designed for use in explosive atmospheres (ATEX)
External ConstructionElectrogalvanised steel with epoxy paint
List of AlarmsHigh temperature / Overtemperature safety class II according to the European standard EN 61010-2-010 (DIN 3.1 equivalent)
Power Consumption (W)1500
Standard Construction1 fully closed door, easy hands-free closure / Safety glass inner doors for better insulation / 1 power cord (1.5m) / 4 levelling feet
SystemHeating convection ensured by fan (no risk of conduction or radiation)
Temperature Probe1 x Pt100 3 wires probe
Temperature Range (°C)Amb + 5 to 100, 1/10th degree display (set and actual temperature)
Temporal Stability (°C)±0.1
Type of AlarmVisual
Type of Power Supply (V)Voltage 230 ~ ±10%, 50Hz, Voltage 110 ~ ±10%, 50/60Hz (on demand), Voltage 220 ~ ±10%, 60Hz (on demand)
VentilationTurbine ventilation ensuring temperature homogeneity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accurate and durable laboratory incubators with natural or forced convection available with or without refrigeration. Froilabo's range of laboratory incubators provide flexible solutions suited to a variety of applications. Supporting capacities from 60 litres to 1300 litres they are suitable for large and small laboratories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait