Sebelum PPN:
Rp80.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (WxHxD) (mm) | 700x720x635 |
|---|---|
| Display | LCD |
| Display Settings and Resolution (K) | 0.1 |
| Heater Output Power (W) | 750 |
| Max. Capacity for One Tray (kg) | 20 |
| Max. Number of Tray | 6 |
| Maximum Time Setting (d) | 100 |
| Operating Area in Container (mm) | 550x550x415 |
| Set-point Limiter with Safety Shutdown | Yes |
| Temperature Display | Yes |
| Temperature Sensor Control | PT 100 4 Wire |
| Thermal Decontamination Cleaning (120°C/2hours) | Yes |
| Thermal Safety Devices According to DIN 12880 | TB class 1 |
| Total Volume in Container (L) | 125 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
INC 125 F digital incubator
The INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space.
Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination
Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss
Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions.
Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory)
ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request.
Scope of delivery
INC 125 F digital incubator
IO T 2.10 Wire grid tray, chrome plated (2 pcs.)
Tilt protection (2 pcs.)
USB AB Cable
Calibration certificate at 37°C
The INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space.
Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination
Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss
Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions.
Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory)
ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request.
Scope of delivery
INC 125 F digital incubator
IO T 2.10 Wire grid tray, chrome plated (2 pcs.)
Tilt protection (2 pcs.)
USB AB Cable
Calibration certificate at 37°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
