Beli impedance meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenmars Battery Impedance Tester (Alat Tes Aki)Deskripsi:- Measuring method: Impedance (AC four-terminal method).- A/D conversion: Dual slope method.atribut:
- Display: LCD display and LEDs (comparator output)
- Open-Circuit Terminal Voltage (V): 7.0 p-p max
- Input Over Range: Screen displays “OL”
- Low Battery Detection: Screen displays
- Auto Power OFF: The meter will turn off automatically after about 15 minutes of inactivity, allows user to set the inactive time (01-99 minutes)
- Comparator Setting: High and Low limits of the comparators impedance and voltage
- Manual and Auto Continuous Data Logging: 9999 sets
- Number of Comparator Setting: 99 sets
- Sampling Rate (s): 2
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- Kusam Meco Loop Impedance TesterDeskripsi:Loop Impedance Tester KM 5208 LP As Per the guidelines for implementation of Electrical Installation Standards in buildings, the earth fault loop impedance has to be low enough to allow adequate earth fault current flow to cause an over current protective device in a faulty circuit to operate in a sufficiently short time KM-5208 LP measures the earth fault loop impedance for safe operation of the circuitsatribut:
- Safety Standard: EN 61010-1 CAT III 300V EN 61326-1
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- Schneider Electric Pm5760 Meter 2 Ethernet Up To 63Th HDeskripsi:This device is a flush-mount energy meter with a 96mm by 96mm backlit LCD display. The meter provides Class 0.2S accuracy per IEC 62053-22 standard and 128 samples per cycle. The meter will measure Energy, Active and Reactive Power, Voltage, Current, Frequency, Power Factor and up to the 63rd Harmonic. Include 1.1 MegaBytes of memory for up to 14 selectable parameters with configurable interval and duration. This meter also feature the direct monitoring of neutral current, a residual current monitoring with ground current calculation plus an advanced waveform capture with sag and swell detection. The meter will function in a 50Hz or 60Hz network and accepts supply voltage ranging from 100 to 480 VAC and 125 to 250 VDC. Line rated current for this meter is 1A or 5A input and will support Single Phase and Neutral, Three Phase, or Three Phase and Neutral configurations. The range of measurement voltage between Phases is 20 to 690 VAC at 45 to 65 Hz. Measurement range between Phase and Neutral is 20 to 400VAC at 45 to 65 Hz. Communication protocol are Modbus RTU and ASCII 2 wires with RS485 port support plus Modbus TCP/IP, Ethernet/IP and BACnet/IP based on 10/100 Mbit/s, daisy chain Ethernet with RJ45 port support. The embedded communication capabilities allow the support of the DNP 3.0 protocol, the access to an onboard web server and a Serial to Ethernet gateway. The meter also has four digital inputs with WAGES support and two digital outputs. There are 52 configurable alarms and it supports eight tariff schedulesatribut:
- Analog Input Type: Voltage (impedance 5 MOhm); Current (impedance <= 0.3 mOhm)
- Device Application: Gateway; WAGES metering; Power monitoring; Multi-tariff
- Device Short Name: PM5760
- Display Resolution: 128 x 128 pixels
- Display Type: Monochrome graphic LCD
- Frequency Measuring Range (Hz): 45-65
- Maximum Power Consumption (VA): 16 at 480 V
- Measurement Current (mA): 50-10000
- Measurement Voltage (V): 20-400 AC 45-65 Hz between phase and neutral; 20-828 AC 45-65 Hz between phases
- Metering Type: Measured neutral current; Calculated ground current; Residual current I0
- Network Frequency (Hz): 60; 50
- Power Quality Analysis: up to the 63rd harmonic; waveform capture; voltage sag and swell detection; residual current monitoring
- Product or Component Type: Power meter
- Range: PowerLogic
- Ride-Through Time: 35 ms 120 V AC typical; 129 ms 230 V AC typical; 50 ms 125 V DC typical
- Sampling Rate: 128 samples/cycle
- Supply Voltage: 100-300 V DC; 90-528 V AC 45-65 Hz
- Type of Measurement: Current; Voltage; Frequency; Power factor; Energy; Active and reactive power
- Type of Network: 3P + N; 3P; 1P + N
- [In] Rated Current (A): 1; 5
- Fort Clamp Grounding Cable BCatribut:
- Material: Brass
- Kusam Meco Battery Internal Resistance Testeratribut:
- A/D conversion method: Successive approximation type
- Accuracy Guarantee for Temperature and Humidity: 23°C ±5°C , below 75%RH
- Bluetooth Connection: Yes
- Display Update Frequency (times/s): 5
- Function: Battery internal resistance measurement, battery voltage measurement,
- Hold and Store Function: Manual retention and storage, automatic retention and storage
- Instrument Size (mm): 190×121×51
- Internal Resistance Measurement (ohm): 0.000m - 3.100 (4 ranges configuration)
- Measurement Judgment Function: Pre-set PASS, WARNING, FAIL judgment thresholds
- Measurement Method: Internal resistance measurement: 1KHz AC 4-terminal test method, open-circuit terminal voltage 3V max
- Measuring Current (mA): 2.0-200 (different measuring currents in different
- Storage Temperature (°C): -20 to 60 (< 70% R.H.)
- Temperature Measurement: NTC temperature sensor (10KΩ at 26°C)
- Temperature Measurement Range (°C): -10 to 60 (single range configuration)
- Temperature Resolution (°C): 0.1
- USB interface: With a USB interface, the stored data can be uploaded to the computer, saved and printed
- Voltage Measurement (V): 0.000 - ±71.00 (consisting of 2 ranges)
- Voltage Resolution (mV): 1
- Working Humidity (%RH): <80
- Working Temperature (°C): -10 to 40
- KENTA Battery Internal Resistance TesterDeskripsi:Features:Measurement internal resistances of Lithium-ion, nickel-hydroxide, lithium-manganses,lead-acid and other single cell or all kinds of assembled batterySpecification:3 1/2 digits 18mm LCDatribut:
- Internal Resistance Measurement Range: 0 to 199.9mΩ, 200 to 1.999mΩ, 2 to 19.99Ω
- Internal Resistance Resolution: (0 to 199.9mΩ) 0.1mΩ (200 to 1,999mΩ) 1mΩ (2 to 19.99Ω)10mΩ
- Voltage Resolution: (0~1.999V)1mV,(2~19.99V)10mV, (20~100V)100mV
- Voltage Measurement Range (V): 0 to 1.999, 2 to 19.99, 20 to 100
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- CTEK Lithium Battery Charger (Charger Baterai Lithium)Deskripsi:12V | Automatic charging of Lithium (12V LiFePO4) batteries The LITHIUM XS is specially designed for Lithium (12V LiFePO4) batteries. With up to 5A of charge current available, it can charge LiFePO4 batteries from 5Ah to 60Ah and maintain up to 120Ah. It’s easy to use – just connect it and charging starts immediately. There’s no need to disconnect your battery and any low voltage protection electronics will be reset automatically. The LITHIUM XS is a ‘connect and forget’ charger with 8 charging steps, a testing sequence that tells you if the battery can take and retain the charge, a unique maximisation step to restore full capacity and patented maintenance charging for maximum performance, even after months of inactivity.atribut:
- Input Voltage (VAC): 220-240
- Battery Types (V): 12, LiFePO₄
- Degree of Protection: IP65
- Voltage Output (V): 13.8/14.4
- Input Frequency (Hz): 50-60
- Ambient Operating Temperature (°C): -20 to +50
- Back Current Drain (Ah/month): Corresponding To Less Than 1
- Battery Capacity (AH): 5-120
- Battery Chemistry: Lithium-Ion
- Battery Voltage (V): 12
- Charging Category: AC Charging
- Current Output (A): 5.0
- Input Current (A): 0.65
- TEKIRO Digital Battery Tester (Alat Tes Aki)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- Towa Seiden Industrial Paddle type level switch (PRL-101)Deskripsi:Easy to handle with mechanical detection. No sensitivity adjustment required. Can be used immediately after power is applied. It does not malfunction even if the object being measured is slightly changed. It operates stably and is highly reliable. It can flexibly accommodate a wide range of powder and granular material level detection.atribut:
- Connection size: JIS5K65A
- Type: Protection Tube Type
- UNI-T Digital Battery Tester (Alat Tes Aki)Deskripsi:UT673A/UT675A battery testers can be used to analyze the battery health of automobile batteries, suitable for battery capacities from 3Ah to 250Ah. These CE certified testers can rapidly and accurately detect common faults caused by battery. UT675A also includes USB communication and built-in printer for report generation. Models: UT673A, UT675Aatribut:
- 12V Battery Test: Yes, Range : 7~16V DC
- 12V/24V Charging System Test: Yes, Range : 7~30V DC
- 12V/24V Cranking System Test: Yes, Range : 7~30V DC
- A Prompt of Poor Contact: Yes
- Battery Capacity: 3~250Ah
- Battery Capacity Display: Yes
- Battery Internal Resistance Display: Yes
- Battery Life (Display ON): Yes
- Battery Standard and Range: CCA: 40~2000; BCI: 40~2000; CA: 40~2000; MCA: 40~2000; JIS: 26A17~245H52; DIN: 40~1400; IEC: 40~1400; EN: 40~2000; SAE: 40~2000; AH: 3~250AH
- Battery Status Display: Yes
- Battery Type: Ordinary lead acid battery, AGM flat plate battery, AGM spiral battery, GEL battery, EFB battery
- Certificates: CE, FCC, RoHS
- Display: 128x64 black and white lattice
- Overvoltage Protection: Yes
- Power: None, Powered By External Source
- Reverse Connection Protection: Yes
- Non Brand Camlock Stainless Steel Type B (Kamlok)atribut:
- Material: Stainless Steel
- STEWART R. BROWNE Bonding & Grounding Wire & AccessoriesDeskripsi:Bonding and grounding clips and clamps are used to secure bonding and grounding wire to grounding surfaces, helping control static charge, prevent static buildup, and reduce the risk of electric shock to workers. They are commonly used to replace worn or broken parts in terminated bonding and grounding wire.atribut:
- UNSPSC: 27112103
- Clamp Opening Span (inch): 3/4
- For use with: Bonding and Grounding Wires
- Throat Depth (inch): 1 1/8
- JTC Battery Tester (Alat Tes Aki)atribut:
- Material (Main Unit): plastic
- Overall Length (mm): 165
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- CONSTANT Digital Battery Tester (Alat Tes Aki)atribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
Daftar Harga impedance meter Terbaru October 2026
| Tenmars Battery Impedance Tester (Alat Tes Aki) | Rp18.999.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp1.399.900 |
| Kusam Meco Loop Impedance Tester | Rp18.999.900 |
| KRISBOW Analog Battery Tester (Alat Tes Aki) | Rp419.900 |
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
| UNI-T Thermal Imager (Kamera Termal) | Rp7.599.900 |
| Schneider Electric Pm5760 Meter 2 Ethernet Up To 63Th H | Rp53.999.900 |
| Fort Clamp Grounding Cable BC | Rp22.900 |
| Kusam Meco Battery Internal Resistance Tester | Rp37.999.900 |
| KENTA Battery Internal Resistance Tester | Rp7.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/k1P106784721-1.jpg)
/ilP107928669-1.jpg)

/k6P104563726-5.jpg)
/glP105858597-2.jpg)
/d8P106080476-2.jpg)
/Schneider%20Electric%20Pm5760%20Meter%202%20Ethernet%20Up%20To%2063Th%20H/roP111971996-1.jpg)




/rjP108419991-1.jpg)
/mlP105677813-1.jpg)
/q3P113886939-1.jpg)
/9tP112430353-1.jpg)
/53P106951183-2.jpg)

/P101529882-1.jpg)
/iuP106655678-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)