Kusam Meco Loop Impedance Tester

Sebelum PPN:
Rp18.999.900
Spesifikasi
Safety StandardEN 61010-1 CAT III 300V EN 61326-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Loop Impedance Tester
KM 5208 LP

As Per the guidelines for implementation of Electrical Installation Standards in buildings, the earth fault loop impedance has to be low enough to allow adequate earth fault current flow to cause an over current protective device in a faulty circuit to operate in a sufficiently short time

KM-5208 LP measures the earth fault loop impedance for safe operation of the circuits
Feature
3 1⁄2 digit LCD (2000-count)
Backlight function
15mA loop measurement which will not trip ELCBs
Convenient and easier for users to measure the
loop impedance directly without bypassing the wires
Wiring check function
Over temperature protection
Safety standard:EN 61010-1 CAT III 300V EN 61326-1
Over voltage protection
Built-in voltmeter
Built-in earth tester
Built-in loop/psc tester
No Batteries used

Ulasan Produk

Tidak ada ulasan

Halaman Terkait