Kusam Meco Battery Internal Resistance Tester

Sebelum PPN:
Rp37.999.900
Spesifikasi
A/D conversion methodSuccessive approximation type
Accuracy Guarantee for Temperature and Humidity23°C ±5°C , below 75%RH
Bluetooth ConnectionYes
Display Update Frequency (times/s)5
FunctionBattery internal resistance measurement, battery voltage measurement,
Hold and Store FunctionManual retention and storage, automatic retention and storage
Instrument Size (mm)190×121×51
Internal Resistance Measurement (ohm)0.000m - 3.100 (4 ranges configuration)
Measurement Judgment FunctionPre-set PASS, WARNING, FAIL judgment thresholds
Measurement MethodInternal resistance measurement: 1KHz AC 4-terminal test method, open-circuit terminal voltage 3V max
Measuring Current (mA)2.0-200 (different measuring currents in different
Storage Temperature (°C)-20 to 60 (< 70% R.H.)
Temperature MeasurementNTC temperature sensor (10KΩ at 26°C)
Temperature Measurement Range (°C)-10 to 60 (single range configuration)
Temperature Resolution (°C)0.1
USB interfaceWith a USB interface, the stored data can be uploaded to the computer, saved and printed
Voltage Measurement (V)0.000 - ±71.00 (consisting of 2 ranges)
Voltage Resolution (mV)1
Working Humidity (%RH)<80
Working Temperature (°C)-10 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Battery Internal Resistance Tester

KM 930

General rechargeable battery internal resistance tester Abbreviation: battery internal resistance tester. It is a measuring instrument used to measure the internal resistance, voltage and temperature of rechargeable batteries such as lead storage batteries and lithium batteries to determine the health of the battery. It can also be used as a meter to measure the ESR parameters of electrolytic capacitors (for reference only).This meter uses the AC 4-terminal test method to measure the internal resistance of the battery, and can measure the correct measurement value without being affected by the contact resistance between the test wire, terminal and battery electrode. It also has functions such as data storage, data access, alarm, and automatic shutdown. The whole machine is high-grade and beautiful, with wide measuring range, high resolution, convenient operation, easy to carry, accurate, reliable, stable performance, and strong anti-interference ability. It is an indispensable instrument for battery production, battery installation, equipment production, equipment maintenance and other scenarios.

General rechargeable battery internal resistance tester controlled by a microprocessor, the internal 16-bit ADC can accurately detect battery internal resistance, voltage and temperature. It is characterized by measuring without stopping the UPS system, using AC low-resistance measurement and noise reduction technology, without stopping the normal operation of the device under test, and measuring under the running state, which greatly shortens the test time.At the same time, it has the functions of data storage, histogram display, data upload, computer, mobile phone, tablet and other smart devices Bluetooth connection for wireless measurement and data access.

Battery voltage The battery level is displayed in 5 bars, reminding to charge in time when the battery voltage is low
Automatic shut-down No operation when power on, it will power off automatically after about 15
Maximum input voltage DC 70V (between + measurement terminal and-measurement terminal), no AC input ranges)
Power supply DC 3.7V lithium battery
Resistance resolution 1 u Ω
Response time 200ms
Measure time About 2 seconds
LCD Size 70.1mm×52.6mm /3.5 inches (320*240 resolution 16-bit true color screen)
Power consumption 300mA MIN / 500mA MAX
Insulation resistance Above 20MΩ (500V between circuit and case)
Withstand voltage AC 3700V/RMS (between circuit and case)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait