Beli impact driver cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOLSEN Cordless Drill & Impact Driver SetDeskripsi:Content Set:1pc li-ion cordless drill-No-load speed: 0-400rpm / 0-1400rpm-Clutch: 18+1 setting rings-Max torque: 28N.m.-Chuck:10mm keyless chuck-Switch: forward & reverse-Charger : AC 100-240V, Europlug-Charging time: 1h fast charging-3 lever LED battery power indicator and one powerLight1pc li-ion impact driver-No-load speed: 0-2400rpm-Impact rate: 3100bpm-Max. torque: 100Nm-1/4inch(6.35mm) quick release bit holder-3 level LED battery power indicator and one powerLightCharger : AC 100-240V, Europlugatribut:
- Charging Time (hour): 1 (Fast Charging)
- Handle: Soft Grip Handle
- Power: Li-ion, 1x1500mAh
- Voltage DC (V): 12
- INGCO Cordless Impact Driver Brushless (Mesin Bor Beton Baterai)atribut:
- Hex. Shank (inch): 1/4
- Impact Rate (bpm): 0-2000/0-3000
- Set Contents: 20V Lithium-Ion 2.0Ah batteries With 2pcs battery pack With 1pc 1Hr charger Charge volts:110V-240V~50/60Hz Integrated work light LED battery power indicator With 2pcs screwdriver bits With 3pcs nut setters Packed by canvas bag
- Battery Voltage (V): 20
- Maximum Torque (N m): 170
- No Load Speed (rpm): 0-1300/0-2100
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- NRT-PRO Cordless Impact Driver Hex 1/4inchatribut:
- Size: Hex 1/4
- Battery (mAh): 1500
- Battery Voltage (V): 20
- Revolution Per Minute (rpm): 0-3000
- DCA Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to drill wood and iron as well as removing and installing screws This type using battery (cordless) so as to facilitate use and can be brought anywhere
- NRT-PRO Cordless Impact DriverDeskripsi:Kelengkapan :- 1 unit Mesin Impact Driver NRT-PRO TD-160- 1 pcs Baterai Lithium-Ion 16V (2.0Ah)- 1 pcs Fast Charger (Pengisi Daya Cepat)- 1 set Koper Hardcase Plastik NRT-PRO- 1 pcs Mata Obeng Phillips PH2- 1 pcs Mata Obeng Plus +- 1 pcs Gantungan Pengaitatribut:
- Battery Type (Ah): Lithium-Ion (Li-ion) 2.0
- Chuck Size (inch): Hex Shank 1/4
- Chuck size (mm): 6.35
- BULTRAX Cordless Impact DriverDeskripsi:- 2 baterai- Mode Palu- Mode Skrup- 3 speed- Brushless motoratribut:
- Shank (inch): 1/4 Hex
- Battery Voltage (V): 18-1.5AH
- Maximum Torque (N m): 160
- Rotation Speed (rpm): 0-3300
- WOKIN Li-ion Cordless Impact DriverDeskripsi:> Brushless Motor> Integrated LED working light> Content :- 20V Lithium-Ion 2.0Ah batteries- With 2pcs battery pack- LED battery power indicator- With 1pc fast charger> Integrated work light> Packed by canvas bag and color boxatribut:
- Hex Shank (inch): 1/4
- Hex Shank (mm): 6.35
- Impacts Per Minute (ipm): (variable speed): 0~800/0~1600/0~2400/0-3200
- Maximum Torque (N m): 200
- No Load Speed (rpm): (variable speed): 0-600/0~1200/0~1800/0~2400
- Voltage (V): 20
- Dongcheng Cordless Impact Driver (Mesin Bor Obeng Baterai)atribut:
- Size (mm): 14
- Battery: 18V/4.0Ahx2
- Clamping Capacity: 6.35mm Hex
- Torque Setting Smart-loosen Low (N m): 140
- Torque Setting Smart-loosen High (N m): 175
- Rated Impacts Low: 0-2900
- Rated Impacts High: 0-3200
- Maximum Screw Diameter (mm): 14
- No Load Speed (rpm): High : 0-2400, Low : 0-2000
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- RYU Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery Voltage (V): 20
- STANLEY Cordless Drill Driver (Mesin Bor Baterai)atribut:
- LED Light: Yes
- TLC Strainer Kitchen Bowl Stainless Steel (Saringan)atribut:
- Material: Stainless Steel
- Non Brand Strainer Filter Round Stainless Steel (Saringan)atribut:
- Material: Stainless 304
- Hole size (mm): 2
- NRT-PRO Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Cordless Drill ImpactTEKNOLOGI BRUSHLESSKEPALA BOR DARI PLASTIKMesin Bor New Cordless Hammer Drill 20v Generasi terbaru dari NRT PRO Dengan 20V Baterai lebih tahan lama dan kuat mampu mengebor Beton, Tembok, Kayu, Besi dengan maksimal.Dilengkapi Dendan Motor Brushless Sehingga Lebih Bertenaga dan Daya Tahan Sangat awet.Bisa juga buka pasang Mur, Baut, Sekrup. Gunakan adapter dan kunci sock yang ada di bonus. Dilengkapi flexible screwdriver mata bor obeng yg bisa jangkau sudut2 sempit.Dual Gear Speed rpm Maksimal diameter chuck Dengan di lengkapi 2 baterai Anda tidak perlu binggung jika bekerja dalam jangka waktu yang lama Kapasitas 2000 mAH nya memungkinkan anda bekerja non stop.Fitur lain nya adalah putaran bolak balik dan speed yang bisa di atur Di lengkapi dengan koper yang trendi sehingga memudahkan anda menyimpan ketika selesai di gunakan.Sangat cocok untuk pekerjaan Memasang Partisi Gypsum atau kalsiboard, memasang atap baja ringan dan pemakaian rumah tangga lain nya.
- MILWAUKEE Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:These battery-powered impact drivers are made by Milwaukee. They use an impact force to increase torque when making holes and driving fasteners. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- APR Cordless Drill (Mesin Bor Baterai)Deskripsi:Pertama di dunia teknologi bor kepala lepas pasang bisa langsung jadi impact driver.APR JAPAN TYPE AP24+ memiliki spek mesin brushless body kecil tenaga sangat besar. Putaran bor baterai ini tidak bisa ditahan oleh tangan, alias super kuat setara bor listrik. Bor ini sangat cocok untuk pekerjaan tukang kayu, kusen, lemari, baja ringan. Plafon , bor besi dll semua bisa. Karena tenaga bor yang sangat kuat dan awet.atribut:
- Battery: 5CELL LXT 88VF
- Maximum Torque (N m): 80
- No Load Speed (rpm): 0-2500
- Size (mm): 10
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
Daftar Harga impact driver cordless Terbaru November 2026
| TOLSEN Cordless Drill & Impact Driver Set | Rp1.599.900 |
| INGCO Cordless Impact Driver Brushless (Mesin Bor Beton Baterai) | Rp1.499.900 |
| Makita Cordless Impact Driver Brushless | Rp4.499.900 |
| NRT-PRO Cordless Impact Driver Hex 1/4inch | Rp1.499.900 |
| DCA Cordless Drill Driver (Mesin Bor Baterai) | Rp449.900 |
| NRT-PRO Cordless Impact Driver | Rp849.900 |
| BULTRAX Cordless Impact Driver | Rp579.900 |
| WOKIN Li-ion Cordless Impact Driver | Rp1.099.900 |
| Dongcheng Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp4.399.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)






















































































































































/35P103759113-1.jpg)



/ehP103444521-1.jpg)
/o6P105551870-6.jpg)
/qbP105677947-1.jpg)
/P101578316-1.jpg)
/gkP103138596-2.jpg)
/02P112282002-1.jpg)
/ouP104800894-1.jpg)
/4zP110946179-1.jpg)
/2mP107379094-2.jpg)
/9eP109727338-6.jpg)
/r2P111579974-1.jpg)
/P102099629-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)