Beli humidity temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  2. Pro'sKit Mini Digital Temperature Humidity Meter
    Mulai

    Rp569.900

    Pro'sKit Mini Digital Temperature Humidity Meter
    Deskripsi:
    The compact size meter features 5 in 1 multifunctionsTemperature, Humidity, Clock, Alarm clock, Snooze & Calendar
    atribut:
    • Dimensions (mm): 67x67x28
    • Power Source: 2 x AAA batteries
    • Temperature (°C): -10 to 50
    • Humidity: 10% to 99%RH, ±5%RH
  3. TESTO Air Humidity and Temperature Data Logger
    Mulai

    Rp7.599.900

    TESTO Air Humidity and Temperature Data Logger
    Deskripsi:
    With the temperature and humidity data loggers testo 184 H1, you monitor the transport of sensitive goods such as pharmaceuticals, foods or electronics or art, over an unlimited period.At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 H1: Configuration file, instruction manual and PDF report of your recorded data.The measurement value store of the temperature data logger testo 184 H1 has a capacity of 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 500 days. The temperature data logger testo 184 H1 is supplied by a standard battery which can be exchanged by the user.testo 184 H1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits. All advantages at a glance:1. Clear alarm indicationA glance at the display or the LEDs is enough to know whether limit values have been violated during transport.2. Easiest operationtesto 184 H1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.3. Easiest configurationIn each testo 184 H1, a configuration file is stored, with which the configuration of the testo 184 H1 is childsplay - no download, no installation, no user interface and no additional costs.4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 H1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.6. IT-safeThe testo 184 H1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner. Product Includes: Temperature and humidity data logger testo 184 H1 and battery.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature and humidity during the transport of flowers Researchers discovered long ago that the temperature during the transport of cut flowers and green plants has a crucial influence on their quality. Since flowers are traded globally, and as it is not uncommon for flowers from Kenya, Tanzania or Ecuador to be sold in the USA, Germany or Russia, the monitoring of transport conditions during their often days-long journeys is essential.Flowers must be transported neither too warm not too cold. The former results in the loss of blossoms and leaves, the latter involves cold damage, which negatively influences not only the appearance but also the longevity of the plants. Sufficient air humidity is furthermore also of significance for the quality of the flowers.With the data loggers testo 184, measuring instruments are now available to you with which you can monitor and document temperature and humidity in the logistics of cut flowers and green plants quickly, easily and reliably. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
    atribut:
    • Memory: 64,000 Measuring values
    • Operating Temperature (°C): -20 to +70
    • Operating Time: Unlimited
    • Protection Class: IP30
    • Alarm Function: via LED and Display
    • Battery Life: 500 days (at +25 °C and 15 mins Measurement Rate).
    • Battery Type: Lithium battery CR2450, 3V, exchangeable
    • Certificate Type: Certified by HACCP International
    • Channels: 2 internal
    • Dimensions (mm): 97x40x12
    • Display Lighting: no
    • Display Size: one-line
    • Display Type: segment LCD
    • Interface: USB; NFC
    • Product Color : White
    • Product/Housing Material: ABS
    • Standards: CE 2014/30/EU; CFR 21 Part 11 (in use with testo ComSoft CFR-Software)
    • Storage Temperature: -55 to +70 °C
    • System Requirements: Adobe Acrobat Reader
    • Weight (g): 44
  4. Tanita Thermo-Hygrometer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp709.900

    Tanita Thermo-Hygrometer
    Deskripsi:
    -Has a big impact in the kitchen and commercial kitchen.
    atribut:
    • Measurement Item: Temperature, Humidity
  5. KRISBOW Alat Pengukur Suhu & Kelembaban Digital
    Mulai

    Rp1.499.900

    KRISBOW Alat Pengukur Suhu & Kelembaban Digital
    atribut:
    • Item: Temperature & Humidity Meter
    • Type: Digital
    • Temperature Range (°C): -20 to 60
    • Temperature Accuracy (°C): +/- 0.5
    • Resolution: 0.1
    • Power Supply (V): 9
  6. TRUSCO Analog Themo-Hygrometer
    Mulai

    Rp1.099.900

    TRUSCO Analog Themo-Hygrometer
    atribut:
    • Weight (g): 730
    • Minimum: (Temperature) 2 degree C, (humidity) 5% RH
    • Measurement Item: temperature humidity
    • Dimensions (Width W x Depth D x Height H) (mm): 285x35x285
    • Humidity Measurement Range (%): 20-100
    • Type of display Temperature: analog
    • Thermometer Type: Wall hanging
    • Measurement Temperature Range (°C): -30-50
  7. TESTO Digital Hygrometer (Pengukur Suhu Ruangan)
    Mulai

    Rp3.899.900

    TESTO Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Temperature Range (°C): -20 to +70
    • Dimensions (mm): 60x38x18.5
    • Humidity Range (% RH): 0 to 100 %RH*
    • Accuracy: ±0.5 °C (-20 to +70 °C)
    • Battery Life: 1 year (15 min Measuring cycle, +25 °C)
    • Battery Type: 2x3V button cell (CR 2032)
    • Channels: 2 internal
    • Measuring Rate: 1 min - 24 h
    • Memory: 16,000 Measuring values
    • Product Color : Black
    • Product/Housing Material: Plastic
    • Protection Class: IP20
    • Standards: 2011/65/EU; EU-guideline 2014/30/EU
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 34
  8. Shinwa Rules Digital Temperature and Hygrometer Home a Clear Pack
    Mulai

    Rp189.900

    Shinwa Rules Digital Temperature and Hygrometer Home a Clear Pack
    Deskripsi:
    Measurement Pricision- Temperature: 0 to 40℃ ± 1℃, other ± 2.5℃, humidity: 40 to 80% ± 10%, otherwise ± 15%
    atribut:
    • Accessories: AAA batteryx1 (for monitor)
    • Power: AAA batteryx1
    • Material: ABS resin
    • Dimension: 80x70x20mm
    • Display: Minimum: temperature 0.1°C, humidity 1%
    • Measurement Interval: 10 seconds
    • Measuring Range: Temperature: -5 to 49°C, humidity: 30 to 95%
  9. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  10. INTAGSTAR Swing Door Cabinet (Full Height)
    BARU
    Mulai

    Rp2.699.900

    INTAGSTAR Swing Door Cabinet (Full Height)
    Deskripsi:
    Almari arsip 2 pintu ayun dengan rak di dalamnya, dilengkapi dengan kunci almari . Kombinasi 2 warna yaitu light grey di bagian pintu, dan grey di bagian body. Dimensi : W 900 x D 400 x H 1850mm Sangat cocok untuk penyimpanan arsip kantor atau buku2 tebal .
  11. Leka Humidity Meter
    Mulai

    Rp219.900

    Leka Humidity Meter
    Deskripsi:
    Cocok digunakan di kamar bayi, kamar tidur, meja belajar, dapur, kamar mandi, garasi, atau dimanapun yang diinginkan. Disarankan utk DIGUNAKAN BERBARENGAN dengan LEKA DH6221 Dehumidifier atau AP8200 Smart Air Purifier & HumidifierIndikator humidity meter:1. DRY - ruangan terlalu kering, indikator kelembapan dibawah 30%2. COMFORT - tingkat kelembaban ideal, indikator diantara 30-60%3. WET - ruangan terlalu lembab, indikator diatas 60%
    atribut:
    • Dimensi (cm): 11x10x2.5
    • Sumber Daya: 2 x Baterai AAA, 1.5V
    • Pengukuran Kelembapan (%): 10-99%
    • Coverage Area (m²): 10
  12. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  13. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  14. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  15. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  16. FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Mulai

    Rp24.999.900

    FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Deskripsi:
    The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations. Other useful features: - Captures and displays changing measurements with Hold function. - Extends battery life with auto-off and backlight timeout. - Dual backlit display with both mA measurement and percent of 4 to 20mA span. - Measurement Spotlight to illuminate hard to see wires in dark enclosures. - Measures 10 to 50mA signals in older control systems using the 99.9mA range. - Automatically changes the 4 to 20mA output for remote testing.
    atribut:
    • Diameter of Measurable Conductor: 0.177 inch or 4.5mm max
    • Vibration: Random 2g, 5 to 500Hz
    • Operating Altitude: 0 to 2000 m
    • Operating Humidity: < 90% @ < 30°C, < 75% @ 30 to 55°C
  17. Custom Digital Humidity/Temperature Meter
    Mulai

    Rp4.799.900

    Custom Digital Humidity/Temperature Meter
    atribut:
    • Measurable Temperature Range (degrees): -20 to 50(IN)-20 to 70(OUT)
    • Measurable Humidity Range (%RH): 5 to 95
    • Measurement Item: Temperature, humidity
    • Power Supply: AAA battery x 2 (sold separately)
    • Probe length: 4 x 80mm
    • Minimum temperature display: 0.1degrees
    • Minimum humidity display: 0.1%RH
  18. EMPEX INSTRUMENTS Living Memory Temperature/Humidity Meter
    Mulai

    Rp179.900

    EMPEX INSTRUMENTS Living Memory Temperature/Humidity Meter
    Deskripsi:
    A simple and easy-to-read wall-mounted temperature/humidity meter.
    atribut:
    • Mounting Type: Wall hanging
    • Accuracy: Temperature ± 1°C (0-30°C) ± 2°C (other than the left), Humidity ± 5% RH (30-70% RH) ± 7% (other than the left)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Temperature Display: Bar scale
    • Color: Black
    • Dimensions (mm): Approximately 232x53x15
    • Temperature and Humidity Display (°C/%RH): -30~+50, 0~100
Daftar Harga humidity temperature Terbaru October 2025
Hioki Temperature LoggerRp3.099.900
Pro'sKit Mini Digital Temperature Humidity MeterRp569.900
AND Digital TemperatureRp3.199.900
TESTO Air Humidity and Temperature Data LoggerRp7.599.900
Tanita Thermo-HygrometerRp709.900
KRISBOW Alat Pengukur Suhu & Kelembaban DigitalRp1.499.900
WELLBEST Water Fauchet Filter (Filter Udara)Rp24.000
TRUSCO Analog Themo-HygrometerRp1.099.900
TESTO Digital Hygrometer (Pengukur Suhu Ruangan)Rp3.899.900
Shinwa Rules Digital Temperature and Hygrometer Home a Clear PackRp189.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)