AND Thermo-Hygrometer with External Sensor

Rating:
100% of 100
(1)
Sebelum PPN:
Rp609.900
Spesifikasi
Internal capacityOne
Order Code57377276
Product NumberAD-5682
Temperature Measurement Range (°C)0-50 (internal), -40-70 (external)
Minimum Display0.1 °C / 1% RH
Humidity Measurement Range15-95% RH
Battery Life (years)Approximately 1 (using alkaline batteries)
Humidity Measurement Accuracy± 5% RH (30-60% RH), ± 10% RH
Measurement Interval (s)About 10
Power Supply1 AAA
Temperature Measurement Accuracy (°C)± 1 (0 to +50)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk