OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)

Sebelum PPN:
Rp4.499.900 - Rp9.599.900
Spesifikasi
Protection ClassIP20
OutputHumidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
Current Consumption (mA)less than 4
Cable Length (m)(Transmission) 5
Operating Humidity Range95% or less relative humidity
Allowable Voltage Fluctuation (%)85 to 110 of power supply voltage
Humidity Measurement Accuracy (%)±3 (25℃, 40 to 80%)
Humidity Measurement Range (%)20 to 95
Humidity SensorPolymer resistance type
Power Supply Voltage (V) DC24
Storage Temperature Range (°C)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller.
Compact and lightweight.
Warning
Humidity sensor module (ES2-MN type) is for replacement. One unit is included with ES2-HB-N / -THB-N.
Be sure to attach the included humidity sensor module when using the product. If the module is not installed, or if it is not fully installed, the humidity output will be about DC5.5V.

Ulasan Produk

Tidak ada ulasan