HONEYWELL Temperature & Humidity Sensors

Sebelum PPN:
Rp1.299.900 - Rp4.499.900
Spesifikasi
UNSPSC41112209
For Use With Building Automation SystemsBuilding Automation System Compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.
Feature
Temperature Sensor Temperature Accuracy +/- 0.06 Percent at 32 Degrees F Electrical Connection Type Hardwired Product Type Temperature Sensor For Use With Building Automation Systems Building Automation System Compatible Measurement Type Single Overall Height 3 in Mounting Type Water Tight Sensor Application Discharge Temperature Monitoring Mixed Air Temperature Monitoring Return Air Temperature Monitoring

Ulasan Produk

Tidak ada ulasan