Beli humidity control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thermopro Thermometer Hygrometer
    Mulai

    Rp499.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  2. KRISBOW Dehumidifier
    Mulai

    Rp15.999.900

    KRISBOW Dehumidifier
    Deskripsi:
    Krisbow menghadirkan dehumidifier fix wheel sebagai solusi untuk meningkatkan kualitas udara di dalam ruangan. Dirancang dengan rotary compressor yang menggunakan desain berputar untuk menghilangkan kelembapan dari udara secara efisien. Memiliki display LED dengan pengoperasian mudah menggunakan push button. Perawatan dehumidifier ini pun mudah dilakukan karena filter udara dapat dicuci serta pompa air bisa dilepas. Selain itu, dilengkapi handle ergonomis dan roda sehingga mudah dipindahkan. Cocok untuk memenuhi kebutuhan di ruangan dengan cakupan area 85 hingga 170 m².
    atribut:
    • Power Supply: 220-240V/50 Hz
    • Coverage Area (m²): 85-170
    • Operating Temperature (°C): 5-35
    • Packing Dimensions (mm): 610x490x1100
  3. CHKAWAI Dehumidifier
    Mulai

    Rp8.999.900

    CHKAWAI Dehumidifier
    Deskripsi:
    - Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.
    atribut:
    • Voltage (V): 220
    • Series: Residential
    • Certificate: CCC, CE
    • Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
    • Manuverability: 4 casters
    • Applied Area (2.6-3m height): 20-40 sq.m.
    • Control Type: LCD, Computer, programmable
    • Cryogen: R22/R134a
    • Cycle Frequency (Hz): 50
    • Input Power (W): 500
    • Sensor: Humidity sensor
  4. Drytronics Dehumidifier
    Mulai

    Rp58.999.900

    Drytronics Dehumidifier
    atribut:
    • Refrigerant: R407c
  5. Notale Smart Dehumidifier Seco
    Mulai

    Rp2.899.900

    Notale Smart Dehumidifier Seco
    Deskripsi:
    Notale meluncurkan produk Dehumidifier terbaru yang memiliki fitur Automatic Room Humidity Targeting, sebuah fitur yang berfungsi untuk mendeteksi kelembaban udara dengan 3 warna indikator. Semakin mudah melihat informasi kelembaban udara di dalam ruangan secara Real-Time.
    atribut:
    • Dehumidifying Capacity (30oC, RH80%) (L/day): 12
    • Frequency (Hz): 50
    • Full Water Quantity (L): 2
    • Power (W): 200
    • Power Input (A): 1.2
    • Voltage (V): AC 220-240
    • Wi-Fi: Tuya APP / Workable with Amazon Alexa & Google Assistant
  6. NAKATOMI Dehumidifier
    Mulai

    Rp25.999.900

    NAKATOMI Dehumidifier
    Deskripsi:
    Largest dehumidification capacity for single-phase 100V.Large drain tank makes it convenient with less draining work.Dehumidified water can be drained directly using the included drain hose.Equipped with safety devices (thermal protector, high pressure switch, float type full water stop device).Equipped with automatic defrost device (mechanical temperature sensor).Fan motor stops during defrost operation.
  7. GEA Refrigerated Dehumidifier (Dryer) (Kulkas)
    Mulai

    Rp10.800.900

    GEA Refrigerated Dehumidifier (Dryer) (Kulkas)
    Deskripsi:
    - Double turbin fan - Humidistat (machine that regulates humidity) - Easy installation and moved around - Digital Humidity Display - Electric Protection - Error Indicator - Start-up time set - Drainase - Automatic defrosting
  8. Sharp Dehumidifier
    Mulai

    Rp4.999.900

    Sharp Dehumidifier
    atribut:
    • Coverage Area (m²): 38
    • Water Tank Capacity (L): 3
    • Ion Shower Indicator: HD 7000
    • Humidify: No
    • HEPA: Yes
    • Deodorizing: Yes
    • Maximum Power Source (W): 190
  9. MIDEA FreshDry Dehumidifier
    Mulai

    Rp4.199.900

    MIDEA FreshDry Dehumidifier
    Deskripsi:
    Berfungsi untuk mengurangi kelembapan udara dan membersihkan udara kotor pada ruangan, serta dapat membuat pakaian lebih cepat kering.
    atribut:
    • Dimensions (mm): 334x224x441
    • Power (W): 190
    • Voltage (V): 220-230
    • Water Tank Volume (L): 1.6
    • Air Flow (m³/hour): 118
    • Application Area (m²): 20-35
    • Dehumidification Capacity (L/day): 12
    • Noise Level (dBa): 39-41.9
    • Refrigerant Type: R290
  10. HONEYWELL HOME Ductable Dehumidifiers
    Mulai

    Rp56.999.900

    HONEYWELL HOME Ductable Dehumidifiers
    Deskripsi:
    Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.
    atribut:
    • UNSPSC: 40101902
    • Control Modes: Ventilation
    • Defrost Type: Temperature Sensor
    • Dehumidification Method: Standard Refrigerant
    • Drain Connection Size (inch): 3/4
    • Drain Connection Type: FNPT
    • Drain/Pump Options: Continuous Drain
    • Energy Rating: 92
    • Energy Star Certified: No
    • Filter Performance Rating: MERV 11
    • Filters Out: Mildew; Mold; Odors
    • Frequency (Hz): 60
    • HVAC Mounting Options: Dedicated Return to Dedicated Supply; Dedicated Return to Main Supply; Main Return to Main Return; Main Return to Main Supply
    • Housing Color: Gray
    • Housing Material: Metal
    • Housing Thickness (ga): 20
    • Includes Air Filter: Yes
    • NEMA Plug Rating: 5-15P
    • Number of Speeds: 1
    • Output Amperage (A): 0.85
    • Recommended Environments: Residential Homes
    • Refrigerant Type: R-410A
    • Standards: CSA C22.2 No. 92; ETL Listed UL 474
  11. AS ONE Compact Electronic Dehumidifier Dew Point Setting Type
    Mulai

    Rp23.999.900

    AS ONE Compact Electronic Dehumidifier Dew Point Setting Type
    atribut:
    • Material: Body/SUS430
    • Temperature Control Method: PID Control/SSR Output
    • Temperature Setting (°C): 1 to 10
    • Temperature Sensors: K class thermocouple
    • Allowable Pressure (MPa): 0.5
    • Gas Contact Part Diameter: Rc 3/8
    • Gas Contact Part Material: Cooler/Aluminium (electroless nickel plating) Pipe/SUS304, Connection Port/SUS304
    • Maximum Flow Rate (L/minute): 1.5
    • Power Supply (V AC): 100 (at 50/60Hz)
  12. DRI-EAZ Dehumidifier Portabel
    Mulai

    Rp52.999.900

    DRI-EAZ Dehumidifier Portabel
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 40101902
    • Control Panel Languages: English; French; German; Spanish
    • Control Type: Touch Screen
    • Drain/Pump Options: Continuous Drain; Built-In Drain Pump
    • Frequency (Hz): 60
    • Hour Meter: Yes
    • Housing Construction: Rotomolded
    • Housing Finish: Polyethylene Coated
    • Housing Material: Polyethylene
    • Voltage (V AC): 115
  13. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  14. Sharp Air Purifier and Humidifier
    Mulai

    Rp3.599.900

    Sharp Air Purifier and Humidifier
    Deskripsi:
    Sharp FPJM40YB - Air Purifier & Humidifier 30m2 Black dilengkapi dengan Plasmacluster Air Purifier, Plasmacluster High Density Ions, Applicable Coverage Area for 30 m2, Dust Sensor, Mode Speed ( Max/High/Low ), 33W, HEPA Filter & Deodorizer Filter.Coverage : 30 m2Plasmacluster High density 7.000Applicable Coverage Area for 30 m²Auto Mode with 3 DetectionANTI Dust ModeFilter replacement Indicator
  15. FRIEDRICH Dehumidifier Portabel
    Mulai

    Rp13.999.900

    FRIEDRICH Dehumidifier Portabel
    atribut:
    • UNSPSC: 31160000
    • Auto-Restart: Yes
    • Bluetooth Enabled: No
    • Bucket Capacity (pt): 16.2
    • Control Features: Relative Humidity Level; Temperature
    • Control Modes: Defrost
    • Control Type: Touch Screen
    • Defrost Type: Automatic
    • Dehumidification Method: R32 Refrigerant
    • Drain Hose Length (ft): 16.75
    • Drain Hose Pump Direction: Horizontal and Vertical
    • Drain Hose Storage: Front Panel Pocket
    • Drain/Pump Options: Built-In Drain Pump
    • Energy Star Certified: Yes
    • Filters Out: Dust
    • Frequency (Hz): 60
    • Hour Meter: No
    • Housing Material: Metal
    • Includes Ionization: No
    • NEMA Plug Rating: 5-15P
    • Number of Speeds: 2
    • Operating Humidity Range (%): 30 to 90
    • Operating Temperature Range (°F): 41 to 90
    • Overall Depth (inch): 12
    • Overall Height (inch): 23-1/4
    • Overall Width (inch): 15
    • Power Cord Length (ft): 6
    • Refrigerant Type: R-32
    • Series: UNI-FIT
    • Standards: cULus Listed
    • Voltage (V): 115
    • Wi-Fi Compatible: No
  16. KUGEL Holesaw T.C.T
    Mulai

    Rp42.900

    KUGEL Holesaw T.C.T
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  17. Notale Dehumidifier Suvo
    Mulai

    Rp969.900

    Notale Dehumidifier Suvo
    Deskripsi:
    Alat untuk menghilangkan tingkat kelembaban dari udara diruangan, sangat cocok untuk ruangan dan area yang berventilasi buruk untuk tetap menjaga ruangan Anda tetap sejuk & nyaman, sehingga sirkulasi udara tetap terjaga dengan baik.
    atribut:
    • Coverage Area (m²): <15
    • Coverage Capacity (ml/D): 300
    • Fan Speed: 2600
    • Material: ABS Plastic
    • Noise Level (dB): <33
    • Power (V): DC 9
    • Power (W): 23
    • Size (mm): 153x153x240
    • Volume (L): 1.1
  18. Sharp Air Purifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
Daftar Harga humidity control Terbaru January 2026
Thermopro Thermometer HygrometerRp499.900
KRISBOW DehumidifierRp15.999.900
CHKAWAI DehumidifierRp8.999.900
Drytronics DehumidifierRp58.999.900
Notale Smart Dehumidifier SecoRp2.899.900
NAKATOMI DehumidifierRp25.999.900
GEA Refrigerated Dehumidifier (Dryer) (Kulkas)Rp10.800.900
Sharp DehumidifierRp4.999.900
MIDEA FreshDry DehumidifierRp4.199.900
HONEYWELL HOME Ductable DehumidifiersRp56.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)