BROAN Ducted Dehumidifier

Sebelum PPN:
Rp58.999.900 - Rp74.999.900
Spesifikasi
Control ModesVentilation
Drain Connection Size (inch)3/4
Drain Connection TypeFNPT
Drain/Pump OptionsContinuous Drain
Filters OutWater
Frequency (Hz)60
HVAC Mounting OptionsDedicated Return to HVAC Supply
Includes Air FilterYes
UNSPSC40101902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.

Ulasan Produk

Tidak ada ulasan