Beli howler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Floor Marking Tape (Lakban Penanda Lantai)
    Mulai

    Rp529.900

    BRADY Floor Marking Tape (Lakban Penanda Lantai)
    Deskripsi:
    General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.
  2. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  3. TONATA Floor Marking
    Rating:
    93% of 100
    (3)
    Mulai

    Rp55.900

    TONATA Floor Marking
    Deskripsi:
    Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.
    atribut:
    • Length (m): 33
    • Width (cm): 5
  4. NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp47.900

    NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  5. KM Tape Floor Marking Tape
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  6. 3M Vinyl Tape 471 (Lakban Lantai)
    Mulai

    Rp459.900

    3M Vinyl Tape 471 (Lakban Lantai)
    atribut:
    • Thickness (mm): 0.14
  7. 3M Durable Floor Marking Tape (Lakban Lantai)
    Mulai

    Rp2.199.900

    3M Durable Floor Marking Tape (Lakban Lantai)
    Deskripsi:
    3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic such as scuffing from pallets and heavy equipment. It uses a tough, low-profile backing to resist curling and edge lift, prolonging the life of floor marking arrangements. This tape uses rubber adhesive to form a strong bond and provide clean, one-piece removal, even after extended use. Its linerless composition gives you the freedom to apply it by hand or using the 3M™ Lane Marking Applicator M1. Ideal for 5S lean manufacturing initiatives, a wide variety of vivid colors keep industrial floors organized with color-coded efficiency. Between long-lasting construction and vibrant colors, 3M™ Durable Floor Marking Tape 971 is ready to optimize floors in demanding shipping, manufacturing, and workshop settings. A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colors that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colors and widths up to 24 inches (61 cm). Recommended Applications Floor marking in factory or warehouse high traffic areas, including areas with pallets and heavy equipment Bringing Better Ideas to the Surface Through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
    atribut:
    • Adhesive Type: Rubber
    • Dimensions (inchxyard): 2x36
    • Elongation at Break: 250%, 250%
    • Number of Adhesive Sides: Single side
    • Operating Temperature (°C): 4 to 49
    • Tensile Strength (N/mm): (Metric) 680/100, 1190/100
    • Tensile Strength (psi): (Imperial) 110
    • Total Tape Thickness without Liner (mil): (Imperial) 17
    • Total Tape Thickness without Liner (mm): (Metric) 0.432
  8. G Tape Floor Marking Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    G Tape Floor Marking Tape
    atribut:
    • Width (mm): 48
    • Length (m): 33
  9. GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    atribut:
    • Color: Yellow
    • Material: 90% PVC + 10% Polyester Cotton Mesh
    • Scotlight Size (cm): 2.5
    • Thickness (mm): 1
  10. SIEVERT Power Case Promatic (Stang Las)
    Mulai

    Rp21.999.900

    SIEVERT Power Case Promatic (Stang Las)
    Deskripsi:
    Art. no. : BSP 3/8inch LH. Promatic handle 336611 : Burner diameter Ø19mm, 3.2kW. Standard burner 334301 : Burner diameter Ø28mm, 5.9kW. Soft flame burner 334791 : Burner diameter Ø38mm, 11.5. Soft flame burner 334191 : kW. Soft flame burner 334891 : Burner diameter Ø50mm, 26kW. Propane hose 770025 : 4mm, L: 5m, BSP 3/8inch LH. EAN : 7314527215100.
    atribut:
    • Dimensions (cm): 59x37.5
  11. 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.2/10
    • Tensile Strength (N/mm): 30/10
    • Width (mm): 19
    • Length (m): 20
    • Adhesive: Rubber
    • Base Material: PVC resin
    • Dielectric Breakdown Voltage (kV/mm): 45
    • Elongation (%): 225
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 0 to 105
    • Standard: UL
    • Tensile Strength (N/10mm): 30
    • Thickness (mm): 0.18
  12. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    50%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp15.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Deskripsi:
    It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.
    atribut:
    • Adhesive: Rubber-Based
    • Adhesive Power (N/10mm): 1.4
    • Base Material: PVC Resin
    • Elongation (%): 150 or More
    • Insulation Breakdown Voltage (kV/mm): 30 or More
    • Tape Thickness (mm): 0.2
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 25
    • Operating Temperature Range (°C): -5 to 80
  13. BRADY Pavement Marker & Tape (Lakban Penanda Lantai)
    Mulai

    Rp4.699.900

    BRADY Pavement Marker & Tape (Lakban Penanda Lantai)
    Deskripsi:
    The reflective surface on this pavement marking tape makes lanes and road edges more visible in low-light conditions.
    atribut:
    • UNSPSC: 31201520
    • Backing Material: Vinyl
    • Installation Method: Adhesive
    • Legend: Blank
    • Length (yd): 50
    • Primary Material: Vinyl
    • Standards: Compliant with Directive 2011/65/EU and 2015/863
    • Width (inch): 4
  14. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  15. 3M Ultra-durable line tape 971L
    Mulai

    Rp32.999.900

    3M Ultra-durable line tape 971L
    Deskripsi:
    3M(TM) Ultra Heavy Duty Line Tape 971L is a tough, tear-resistant tape that is suitable for marking areas where forklifts and carts frequently pass, or where pallets and heavy objects are placed. It also has excellent adhesion to various flooring materials, while being designed to be resistant to tearing when removed, making it easy to reapply when regularly rearranging areas.Separation of high traffic areas in factories and warehouses, including areas where pallets and heavy machinery are used* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
    atribut:
    • Adhesive: Rubber type
    • Base Material: Vinyl chloride
    • Dimensions, W (mm) x L (m): 609x32.9
    • Tape Thickness (mm): 0.432
  16. AVON Lakban Hazard
    Mulai

    Rp209.900

    AVON Lakban Hazard
    Deskripsi:
    High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes only
    atribut:
    • Tape Type: Hazard Warning Tape
    • Resistance Features: Weather-resistant
    • Material: PVC
    • Application Area: Internal
    • Adhesive Type: Rubber
    • Roll Length (mm): 33
  17. INCOM MANUFACTURING Floor Marking Tape
    Mulai

    Rp559.900

    INCOM MANUFACTURING Floor Marking Tape
    Deskripsi:
    This clear tape is made of a durable overlaminate for applying on top of floor marking tape. It provides an extra layer of protection against wear and tear while ensuring that the messaging and bright coloring of marking tape stays visible.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Tape Backing Material: Vinyl
  18. TONATA Police Line
    Rating:
    100% of 100
    (3)
    Mulai

    Rp60.900

    TONATA Police Line
    Deskripsi:
    Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meter
    atribut:
    • Material: Plastic
Daftar Harga howler Terbaru October 2026
BRADY Floor Marking Tape (Lakban Penanda Lantai)Rp529.900
3M General Purpose Vinyl Tape (Lakban Lantai)Rp45.900
TONATA Floor MarkingRp55.900
NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)Rp47.900
KM Tape Floor Marking TapeRp33.900
Non Brand Lakban LantaiRp45.900
3M Vinyl Tape 471 (Lakban Lantai)Rp459.900
3M Durable Floor Marking Tape (Lakban Lantai)Rp2.199.900
G Tape Floor Marking TapeRp76.900
GOSAVE Rainsuit Samudra 2S (Jas Hujan)Rp119.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)