3M Ultra-durable line tape 971L

Sebelum PPN:
Rp32.999.900
Spesifikasi
AdhesiveRubber type
Base MaterialVinyl chloride
Dimensions, W (mm) x L (m)609x32.9
Tape Thickness (mm)0.432

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M(TM) Ultra Heavy Duty Line Tape 971L is a tough, tear-resistant tape that is suitable for marking areas where forklifts and carts frequently pass, or where pallets and heavy objects are placed. It also has excellent adhesion to various flooring materials, while being designed to be resistant to tearing when removed, making it easy to reapply when regularly rearranging areas.
Separation of high traffic areas in factories and warehouses, including areas where pallets and heavy machinery are used
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait